Nacogdoches |
0 |
25 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone Technologies |
Catalog Number |
LED7T824GC850D |
L7T824GC850DX2G2 |
Manufacturer Number |
KT-LED7T8-24GC-850-D-CP |
KT-LED7T8-24GC-850-DX2 /G2 |
Category |
Led Lamps & Modules -
Shape & Circular Lamps
|
Unassigned
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00890949013212 |
843654157320 |
Weight per package |
0.3 (lbs/each) |
0.3 (lbs/each) |
Description |
LED7T824GC850D 7W Led T8 24" 50K Single End Line Voltage
7W Led T8 Tube, Shatter-Proof Coated Glass, 120-277V Input, 2, 5000K, Direct Drive
|
L7T824GC850DX2G2 7W Led T8 24" 50K Line DBL/SNGL Ended
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.30 (Each) |
$10.90 (Each) |
Carton/Reel |
$307.50 (25 Each) |
$10.90 (1 Each) |
Standard Packaging/Reel |
$307.50 (25 Each) |
$272.50 (25 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Wattage |
7 |
- |
|
Base Type |
G13 |
- |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
5000 |
- |
housing color |
N/A |
- |
|
Construction |
Frosted Shatterproof Glass |
- |
Description |
7W LED T8 24" 50K SINGLE END LINE VOLTAGE |
7W LED T8 24" 50K LINE DBL/SNGL ENDED |
extra long description |
Key KT-LED7T8-24GC-850-D-CP 7W, 100 |
- |
Long Description |
7W LED T8 TUBE, SHATTER-PROOF COATED GLASS, 120-277V INPUT, 2, 5000K, DIRECT DRIVE |
- |
Product Type |
7W, 1000 Lumen, 2', 240' Beam Angle, Ballast Bypass, DLC 4.0 |
- |
|
beam angle |
240 Deg |
- |
Circuit Type |
N/A |
- |
Input Voltage |
120-277V |
- |
ip rating |
N/A |
- |
lumens |
1000 |
- |
Nominal Length |
24 in |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Sensor Type |
N/A |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Keystone Technologies |
Manufacturers Part Number |
KT-LED7T8-24GC-850-D-CP |
KT-LED7T8-24GC-850-DX2 /G2 |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |