Item Comparison: LB17, LB17

Item

LB17 - 1/2" LB FM7 Cond BD - Appleton

LB17
1/2" LB FM7 Cond BD

$16.67 Each

$833.50 (50 Each)

QTY:
Each
Add
LB17 - 1/2" LB FM7 Conduit Body - Eaton

LB17
1/2" LB FM7 Conduit Body

$25.26 Each

$631.50 (25 Each)

QTY:
Each
Add
Nacogdoches 0 22
All Stores 95 2,126
Vendor Appleton Eaton
Catalog Number LB17 LB17
Manufacturer Number LB17 LB17
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00781381506687 00782274512709
Weight per package 0.98 (lbs/each) 0.94 (lbs/each)
Description LB17 1/2" LB FM7 Cond BD
FM7 Unilets Type LB Conduit Outlet Body, Hub Size: 1/2 In, Form: 7, Length: 4.56 In, Height: 2-1/4 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered Female T
LB17 1/2" LB FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1/2 In Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 1/2 In Hub Size, 90º Hub Location, LB Configuration, 4.5625 In Length, 1.375 In Width, 2.25 In Height, Threaded, 0.94 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.67 (Each) $25.26 (Each)
Carton/Reel $166.70 (10 Each) $126.30 (5 Each)
Standard Packaging/Reel $833.50 (50 Each) $631.50 (25 Each)
connection Tapered Female Threaded -
Hub Location - 90º
Material Grayloy-Iron -
Number of Hubs - 2
Shape - LB
Color Gray -
Finish Zinc Electroplate/Chromate/Epoxy Powder Coat Electrogalvanized with Aluminum Acrylic Paint
Height 2.25 2-1/4
Hub Size 0.5 1/2 in
Length 4.56 4.5625 in
Width - 1.375 in
Description 1/2" LB FM7 COND BD 1/2" LB FM7 CONDUIT BODY
extra long description APP LB17 1/2 FM7 BODY CRS-H LB17 1/2 LB FORM 7 THRD RIGID
Features - One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description FM7 UNILETS Type LB Conduit Outlet Body, Hub Size: 1/2 IN, Form: 7, Length: 4.56 IN, Height: 2-1/4 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapered Female T Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 1/2 in Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 1/2 in Hub Size, 90º Hub Location, LB Configuration, 4.5625 in Length, 1.375 in Width, 2.25 in Height, Threaded, 0.94 lb/EA
Product Type 1/2 FM7 Body 1/2 LB Form 7 THRD Rigid Outlet Body
Short Description - Conduit Body, 1/2 in, LR Shape Form 7 Body, Steel
Special Features Serve as pulling fittings; Make bends in conduit system; Provide openings for splicing; Connect and change direction of conduit runs; Allow connections for branch runs; Permit access to conductors for maintenance; Smooth, rounded integral bushings in hubs protect conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity; Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers; Equivalent FM7 and Form 7 units have identical applic Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings
body type - Form 7
Cable Entry Type - Back
Connection Type - Threaded
dimensions - 4.5600 IN X 1.3800 IN X 2.2500 IN
for use with - Rigid Conduit
Form 7 Form 7
Mounting Type - Threaded
package quantity - 5 CT;25 PK
Standards Met - Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2
Brand Appleton Cooper Crouse-Hinds
Manufacturers Part Number LB17 LB17
sub brand UNILETS -
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type Type LB Conduit Outlet Body Conduit outlet body
Trade Size - 1/2 in
Weight - 0.94 lb/EA
Application For Use With Rigid Steel, Rigid Aluminum Conduit And IMC Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes
Configuration - LB
standard UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat