Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Plastibond |
Catalog Number |
LB58 |
LB58 |
Manufacturer Number |
LB58 |
PRHLB58 |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
All Plastibond Fittings
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274515205 |
00784011203574 |
Weight per package |
4.25 (lbs/each) |
6.5 (lbs/each) |
Description |
LB58 1-1/2" LB FM8 Cond Body
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, LB Shape, 1-1/2"
|
LB58 1-1/2" Form 8 LB Fitting
1-1/2 Form 8 LB Fitting
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$94.11 (Each) |
$242.71 (Each) |
Carton/Reel |
$188.22 (2 Each) |
$242.71 (1 Each) |
Standard Packaging/Reel |
$188.22 (2 Each) |
$242.71 (1 Each) |
|
Access Opening |
- |
BACK |
Cover Type |
- |
PVC Coated |
Hub Location |
- |
90 Degree |
Material |
- |
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw) |
Number of Hubs |
- |
2 |
|
Finish |
Electrogalvanized With Aluminum Acrylic Painted |
- |
|
Height |
4-1/32 |
- |
Hub Size |
1-1/2 in |
1-1/2 INCH |
Length |
9-1/8 |
- |
Size |
- |
2.83 Inch Height |
Width |
2-3/4 |
- |
|
Additional Information |
- |
Enclosure Type IP69; Cover Seal Type V-Seal Gasket; Applicable Standard IEC, ISO 9001 |
Commodity Description |
- |
STEEL CONDUIT BODIES & COVERS |
Description |
1-1/2" LB FM8 COND BODY |
1-1/2" FORM 8 LB FITTING |
extra long description |
CRS-H LB58 1 1/2 LB FORM 8 THRD RIG |
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2.83 INCH WIDTH SIZE; 1-1/2 INCH HUB SIZE; SCREW INSTALLATION; LB CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; PLASTIC ENCAPSULATED STAINLESS STEEL SCREW COVER TYPE; 90 DEGREE HUB LOCATION; FORM 8 FORM TYPE; BACK ACCESS OPENING; COVER SEAL V-SEAL GASKET; ENCLOSURE RATING NEMA 4X, IP69; APPLICABLE STANDARD IEC, ISO 9001 |
Features |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight |
- |
Long Description |
Eaton Crouse-Hinds series Condulet Form 8 conduit outlet body, Feraloy iron alloy, LB shape, 1-1/2" |
1-1/2 FORM 8 LB FITTING |
Product Type |
1 1/2 LB Form 8 THRD Rigid Outlet Body |
Conduit Body |
|
dimensions |
9.1300 IN X 2.7500 IN X 4.0300 IN |
- |
Form |
Form 8 |
- |
Form Type |
- |
FORM 8 |
|
Brand |
EATON CROUSE-HINDS SERIES |
PLASTIBOND |
Manufacturers Part Number |
LB58 |
PRHLB58 |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
ALL PLASTIBOND FITTINGS |
Type |
Conduit outlet body |
- |
|
Manufacturer Status |
- |
Non-Stock |
Status |
- |
Inactive |
|
Application |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
- |
Approval |
- |
UL (Canada and US), UL 514A/D, UL 4X, CSA C22.2, ETL |
Configuration |
- |
LB |
Installation |
- |
SCREW |
standard |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |
- |
Used On |
- |
RIGID CONDUIT |