Item Comparison: LCC2012X, LCN20

Item

LCC2012X - 2/0AWG 2HOLE Lug - Panduit

LCC2012X
2/0AWG 2HOLE Lug

$6.9413 Each

$138.83 (20 Each)

QTY:
Each
Add
LCN20 - 2/0AWG 1/2"BLT 2H 1-3/4"SPC Cu CMP Lug - Blackburn Mechanical

LCN20
2/0AWG 1/2"BLT 2H 1-3/4"SPC Cu CMP Lug

$13.018 Each

$130.18 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 152 0
Vendor Panduit Blackburn Mechanical
Catalog Number LCC2012X LCN20
Manufacturer Number LCC2/0-12-X LCN20
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00074983902309 00783786032495
Weight per package 1 (lbs/each) 0.13 (lbs/each)
Description LCC2012X 2/0AWG 2HOLE Lug
Two-Hole, Long Barrel Lug, 2/0 Awg Wire, 1/2 Stud Hole, 1.75 Hole Spacing.
LCN20 2/0AWG 1/2"BLT 2H 1-3/4"SPC Cu CMP Lug
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 2/0, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Black
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.94 (Each) $13.02 (Each)
Carton/Reel $69.41 (10 Each) $130.18 (10 Each)
Standard Packaging/Reel $138.83 (20 Each) $130.18 (10 Each)
insulation - None
Material Tin-Plated Copper Copper
Voltage Rating - 35 kV
Color Black Black
Size 2/0 AWG Code -
Description 2/0AWG 2HOLE LUG 2/0AWG 1/2"BLT 2H 1-3/4"SPC CU CMP LUG
extra long description PAN LCC2/0-12-X Pan-Lug™ LCC2/0-12- ABB LCN20 CU TP 2HL LUG LONG BRL 2/
Long Description Two-hole, long barrel lug, 2/0 AWG wire, 1/2 stud hole, 1.75 hole spacing. Type LCN Copper Two-Hole Lug, Long Barrel, Max 35kV, Wire Size 2/0, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Black
Product Type Pan-Lug™ LCC2/0-12-X Copper Compression Connectors - Lugs Cu TP 2HL Lug Long BRL 2/0 1/2B BLK
Special Features Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V Made of high-conductivity seamless copper tubing. Tin plated for corrosion resistance
Cable Size - 2/0 AWG
media Yes -
Number of Holes 2 2
Stud Size 1/2 1/2 in
Brand PANDUIT Blackburn Mechanical
Manufacturers Part Number LCC2/0-12-X LCN20
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Compression Lug Long Barrel
Mounting 1.56 -
standard UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13 UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat