Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Keystone Technologies |
Catalog Number |
S9635 |
LED11.5BR40830G2 |
Manufacturer Number |
S9635 |
KT-LED11.5BR40-830 /G2 |
Category |
Led Lamps & Modules -
Led Reflector Gu, MR R Shape L
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Reflector Gu, MR R Shape Lamps
|
Led Reflector Gu, MR R Shape Lamps
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
-
|
UPC/EAN/GTIN |
00045923096358 |
843654134673 |
Weight per package |
0.81 (lbs/each) |
0.0133 (lbs/each) |
Description |
S9635 11.5W BR40 3K Led Lamp 940LM
Led Lamp, BR40 Shape, 103 ° Beam Angle, 80, 3000 K, 350 LM Brightness (Lumens), 11.5 W, 120 V, Frosted White, 25000 H Average Life, E26 Base, Dimmable, 5 In Diameter, +40 °C Operating Temperature, 0.65 LB
|
LED11.5BR40830G2 11.5W Led BR40 30K Dim 940LM
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.95 (Each) |
$6.77 (Each) |
Carton/Reel |
$7.95 (1 Each) |
$6.77 (1 Each) |
Standard Packaging/Reel |
$95.40 (12 Each) |
$162.48 (24 Each) |
|
Shape |
BR40 |
- |
Voltage Rating |
120 |
- |
Wattage |
11.5 W |
- |
|
Base Type |
E26 |
- |
Color |
Frosted White |
- |
Color Rendering Index |
80 |
- |
color rendering index (cri) |
80 |
- |
color temperature |
3000 k |
- |
Finish |
Frosted White |
- |
|
|
Description |
11.5W BR40 3K LED LAMP 940LM |
- |
extra long description |
SATCO S9635 11.5BR40/LED/3000K/970L |
- |
Long Description |
LED Lamp, BR40 Shape, 103 ° Beam Angle, 80, 3000 K, 350 lm Brightness (Lumens), 11.5 W, 120 V, Frosted White, 25000 h Average Life, E26 Base, Dimmable, 5 in Diameter, +40 °C Operating Temperature, 0.65 lb |
- |
Product Type |
11.5BR40/Led/3000K/940L/120V |
- |
Short Description |
LED Lamp, BR40, 80 CRI, 3000K, 11.5W, 120V |
- |
|
average life |
25000 h |
- |
Base |
E26 |
- |
beam angle |
103 ° |
- |
brightness |
350 |
- |
Brightness (Lumens) |
350 lm |
- |
dimmable |
Yes |
- |
lumens |
525 |
- |
Maximum Operating Temperature |
+40 °C |
- |
package quantity |
1 CT;12 PK |
- |
Standards Met |
cULus Listed;RoHS Compliant;CSA Certified |
- |
Warranty |
5 Year Limited - 10 hr per day |
- |
|
Brand |
Satco |
Keystone Technologies |
Manufacturers Part Number |
S9635 |
KT-LED11.5BR40-830 /G2 |
sub brand |
Satco |
- |
|
Category Description |
LED REFLECTOR GU, MR R SHAPE LAMPS |
LED REFLECTOR GU, MR R SHAPE LAMPS |
Type |
BR LED |
- |
|
|
Application |
Hazardous Area |
- |
Operating Temperature |
-25C (-13F) to a maximum of +45C (+113F) |