Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone Technologies |
Satco |
Catalog Number |
LED11A190850G2 |
S29812 |
Manufacturer Number |
KT-LED11A19-O-850 /G2 |
S29812 |
Category |
Unassigned
|
Led Lamps & Modules -
Led A-Line A Shape Lamps
|
Classification |
Led A-Line Shape Lamps
|
Led A-Line Shape Lamps
|
UNSPSC |
-
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
843654149943 |
00045923298127 |
Weight per package |
0.0015 (lbs/each) |
0.2325 (lbs/each) |
Description |
LED11A190850G2 11W Led A19 50K Dim 1100LM 80cri
|
S29812 11W Led A19 40K 220DG BM SPRD 1100LM Dim
A19 Led Lamp, 220 ° Beam Angle, 4000 K, 1100 LM Brightness (Lumens), 11 W, 120 V, Frosted White, 25000 H Average Life, Medium Base, Dimmable, 2.38 In Diameter, 4.38 In Length, 0.96 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 0.2325 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.82 (Each) |
$6.95 (Each) |
Carton/Reel |
$3.82 (1 Each) |
$6.95 (1 Each) |
Standard Packaging/Reel |
$3.82 (1 Each) |
$166.80 (24 Each) |
|
connection |
- |
Medium |
Voltage Rating |
- |
120 |
Wattage |
- |
11 |
|
Base Type |
- |
Medium |
Color |
- |
White |
color temperature |
- |
4000 K |
Finish |
- |
Frosted White |
|
Diameter |
- |
2.38 in |
Length |
- |
4.38 in |
Size |
- |
MOL: 4.38, MOD: 2.38 |
|
Description |
11W LED A19 50K DIM 1100LM 80CRI |
11W LED A19 40K 220DG BM SPRD 1100LM DIM |
extra long description |
- |
SATCO S29812 11A19/LED/4000K/1100L/ |
Long Description |
- |
A19 LED Lamp, 220 ° Beam Angle, 4000 K, 1100 lm Brightness (Lumens), 11 W, 120 V, Frosted White, 25000 h Average Life, Medium Base, Dimmable, 2.38 in Diameter, 4.38 in Length, 0.96 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 0.2325 lb |
Product Type |
- |
11A19/Led/4000K/1100L/120V/D |
Short Description |
- |
A19 LED Lamp, 4000K, 11W, 120V |
Special Features |
- |
Dimmable: Yes Dimmable;Operating Temp: -20C (-4F) to a maximum of +45C (+113F);Power Factor: 0.96;Safety Listing: cULus - Damp;SDS Class: LED_Lamp;Tested Lumens: 1100 |
|
average life |
- |
25000 h |
beam angle |
- |
220 ° |
Brightness (Lumens) |
- |
1100 lm |
dimmable |
- |
Yes |
Fixture Type |
- |
Type A |
lumens |
- |
1100 |
Maximum Operating Temperature |
- |
+45 °C;+113 °F |
Minimum Operating Temperature |
- |
-4 °F;-20 °C |
package quantity |
- |
1 CT;24 Pk |
Power Factor |
- |
0.96 |
Standards Met |
- |
cULus Listed |
Warranty |
- |
5 Year Limited - 10 hr per day |
|
Brand |
Keystone Technologies |
Satco |
Manufacturers Part Number |
KT-LED11A19-O-850 /G2 |
S29812 |
sub brand |
- |
Satco |
|
Category Description |
LED A-LINE SHAPE LAMPS |
LED A-LINE SHAPE LAMPS |
Type |
- |
Lamps |
|
|
Operating Temperature |
- |
-25C (-13F) to a maximum of +45C (+113F) |
standard |
- |
cULus - Damp |