Item Comparison: LED12T836GC840D, T81136GC840HYB

Item

LED12T836GC840D - 12W Led T8 36" 40K Line Voltage - Keystone

LED12T836GC840D
12W Led T8 36" 40K Line Voltage

$13.03 Each

$325.75 (25 Each)

QTY:
Each
Add
T81136GC840HYB - 11W Led T8 36" 40K 1700LM Single/Double Ended - Rab Lighting Inc

T81136GC840HYB
11W Led T8 36" 40K 1700LM Single/Double Ended

$13.98 Each

$349.50 (25 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 110 161
Vendor Keystone Rab Lighting Inc
Catalog Number LED12T836GC840D T81136GC840HYB
Manufacturer Number KT-LED12T8-36GC-840-D-CP T8-11-36GC-840-HYB
Category Led Lamps & Modules - Shape & Circular Lamps Enhanced Commodity Codes - Lighting
Classification Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC N/A 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00890949009314 00192552004718
Weight per package 0.55 (lbs/each) 0.38 (lbs/each)
Description LED12T836GC840D 12W Led T8 36" 40K Line Voltage
T8 Led Lamp, 240 ° Beam Angle, >83, 4000 K, 1250 LM Brightness (Lumens), 12 W, 120 to 277 V Ac, 0.108 A @ 120 V Ac;0.043 A @ 277 V Ac, Frosted, Glass Material, 50000+ H Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1.10 In Diameter, 35.19 In Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 Yr Warranty
T81136GC840HYB 11W Led T8 36" 40K 1700LM Single/Double Ended
Linear Tubes 1700 Lumens T8 11W 3 Feet Glass Coated 80CRI 4000K Ballast Hybrid
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.03 (Each) $13.98 (Each)
Carton/Reel $325.75 (25 Each) $13.98 (1 Each)
Standard Packaging/Reel $325.75 (25 Each) $349.50 (25 Each)
Ballast Type N/A -
Current Rating 0.108 A @ 120 V ac;0.043 A @ 277 V ac -
Material Glass -
Number of Lamps N/A -
Shape T8 -
Voltage Rating 120 to 277 V ac -
Wattage 12 W -
Base Type G13 Medium Bi-pin -
Color Rendering Index >83 -
color rendering index (cri) >80 Deg -
color temperature 4000 K -
Finish Frosted -
housing color N/A -
Diameter 1.10 in -
Length 35.19 in -
Additional Information Replacement for Conventional Fluorescent Lamp;50,000+ Hour Lifetime;Environmentally Friendly: No Mercury Used;Instant Startup;Frosted Lens Eliminates Pixelation;UL Classified -
Construction Frosted Shatterproof Glass -
Description 12W LED T8 36" 40K LINE VOLTAGE 11W LED T8 36" 40K 1700LM SINGLE/DOUBLE ENDED
extra long description Key KT-LED12T8-36GC-840-D-CP 12W, 1 RAB T8-11-36GC-840-HYB T8 3Ft gls c
Long Description T8 LED Lamp, 240 ° Beam Angle, >83, 4000 K, 1250 lm Brightness (Lumens), 12 W, 120 to 277 V ac, 0.108 A @ 120 V ac;0.043 A @ 277 V ac, Frosted, Glass Material, 50000+ h Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1.10 in Diameter, 35.19 in Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 yr Warranty Linear Tubes 1700 Lumens T8 11W 3 Feet Glass Coated 80CRI 4000K Ballast Hybrid
Product Type T8 LED Lamp T8 3FT GLS CTD Hybr 11W 4K 1700LM G13
Short Description T8 LED Lamp, 4000K, 1250 lm, 12W -
average life 50000+ h -
beam angle 240 ° -
Brightness (Lumens) 1250 lm -
Circuit Type N/A -
Input Voltage 120-277V -
ip rating N/A -
lumens 1500 -
Maximum Operating Temperature +45 °C;+113 °F -
Minimum Operating Temperature -20 °C;-4 °F -
Nominal Length 36 in -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
package quantity 12 PK;25 PK -
Power Factor >0.9 -
Sensor Type N/A -
Standards Met DLC Listed;cULus Listed;UL Listed;RoHS Compliant;ETL Sanitation Listed;NSF/ANSI Standard 2 -
Warranty 5 yr -
Wire Type N/A -
Brand Keystone Technologies RAB Lighting Inc
Manufacturers Part Number KT-LED12T8-36GC-840-D T8-11-36GC-840-HYB
Category Description LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Energy Star N -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat