Nacogdoches |
0 |
22 |
All Stores |
|
|
|
Vendor |
Sylvania |
Keystone |
Catalog Number |
LED14A19F85010YV |
LED13A190850G2 |
Manufacturer Number |
LED14A19F85010YVRP/79294 |
KT-LED13A19-O-850 /G2 |
Category |
Led Lamps & Modules -
Led A-Line A Shape Lamps
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led A-Line Shape Lamps
|
Led A-Line Shape Lamps
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
N/A
|
UPC/EAN/GTIN |
00046135792946 |
00843654149998 |
Weight per package |
0.31 (lbs/each) |
0.286 (lbs/each) |
Description |
LED14A19F85010YV 14W Led A19 50K 80CRI 1500LM ND
Led A19, 14W 80CRI, 1500 Lumen, 5000K, 11000 Life, E26 Medium Base, Frosted Finish
|
LED13A190850G2 13W Led A19 50K Dim 1600LM 80cri
Key KT-LED13A19-O-850 /G2 A19 Omni-
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.58 (Each) |
$5.38 (Each) |
Carton/Reel |
$3.58 (1 Each) |
$5.38 (1 Each) |
Standard Packaging/Reel |
$21.48 (6 Each) |
$322.80 (60 Each) |
|
Ballast Type |
- |
N/A |
Lamp Type |
LED A19 |
- |
Material |
Glass |
- |
Number of Lamps |
- |
N/A |
Shape |
A19 |
- |
Voltage Rating |
120.00 |
- |
Wattage |
14.00 |
13 |
|
Base Type |
E26 Medium |
E26 |
Color Rendering Index |
80 |
- |
color rendering index (cri) |
80 |
>80 Deg |
color temperature |
5000 k |
5000 |
Finish |
Frosted |
- |
housing color |
- |
N/A |
Style |
A-shape |
- |
|
Diameter |
2.375 in |
- |
Length |
4.29 in |
- |
Size |
2.36 |
- |
|
Construction |
- |
N/A |
Description |
14W LED A19 50K 80CRI 1500LM ND |
- |
extra long description |
SYL LED14A19F85010YVRP/79294 LED14A |
- |
Long Description |
LED A19, 14W 80CRI, 1500 Lumen, 5000K, 11000 Life, E26 Medium Base, FROSTED Finish |
Key KT-LED13A19-O-850 /G2 A19 Omni- |
Product Type |
A21 LED Lamp |
A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, |
Short Description |
A21 LED Lamp, 5000K, 14W, 120V |
- |
|
average life |
11000 h |
- |
Base |
E26 Medium |
- |
beam angle |
- |
230 Deg |
Brightness (Lumens) |
1500 lm |
- |
Circuit Type |
- |
N/A |
Input Voltage |
- |
120V |
ip rating |
- |
N/A |
lumens |
1,500 |
1600 |
Nominal Length |
- |
N/A |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
package quantity |
6 CA;1 PK |
- |
Sensor Type |
- |
N/A |
Standards Met |
cETLus Listed |
- |
Voltage |
120.00 V |
- |
Wire Type |
- |
N/A |
|
Brand |
Sylvania-Ledvance |
Keystone |
Manufacturers Part Number |
79294 |
KT-LED13A19-O-850 /G2 |
sub brand |
10YV |
- |
|
Category Description |
LED A-LINE SHAPE LAMPS |
LED A-LINE SHAPE LAMPS |
|
|
Energy Star |
- |
Y |
standard |
cETLus |