Nacogdoches |
14 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Ge Current, A Daintree Company |
Catalog Number |
LED13PAR38F840G2 |
LED18D380W384040 |
Manufacturer Number |
KT-LED13PAR38-F-840 /G2 |
LED18D380W384040 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Parabolic Reflector Par SH
|
Classification |
Led Par Shape Lamps
|
Led Par Shape Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654151151 |
00043168931724 |
Weight per package |
0.8 (lbs/each) |
1.21 (lbs/each) |
Description |
LED13PAR38F840G2 13W Led PAR38 40K 1200LM 40DEG Beam
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri, Gen 2
|
LED18D380W384040 18W Led PAR38 40K Wet Loc 40 Deg
Led PAR38 Lamp, 40 ° Beam Angle, 81, 4000 K, 1700 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.31 In Length, 150 W
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.83 (Each) |
$29.83 (Each) |
Carton/Reel |
$9.83 (1 Each) |
$29.83 (1 Each) |
Standard Packaging/Reel |
$235.92 (24 Each) |
$178.98 (6 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Shape |
- |
PAR38 |
Voltage Rating |
- |
120 V |
Wattage |
12.5 |
18 W |
|
Base Type |
E26 |
E26 Medium Screw-In |
Color |
- |
White |
Color Rendering Index |
- |
81 |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
4000 |
4000 K |
Finish |
- |
white |
housing color |
N/A |
- |
|
Diameter |
- |
40 |
Length |
- |
5.31 in |
Overall Length |
- |
5.31 |
|
Construction |
N/A |
- |
Description |
- |
18W LED PAR38 40K WET LOC 40 DEG |
extra long description |
Key KT-LED13PAR38-F-840 /G2 PAR38 F |
GEL LED18D38OW3840/40 93172 Directi |
Long Description |
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 80 CRI, Gen 2 |
LED PAR38 Lamp, 40 ° Beam Angle, 81, 4000 K, 1700 lm Brightness (Lumens), 18 W, 120 V, White, 25000 h Average Life, E26 Medium Screw-In Base, Dimmable, 5.31 in Length, 150 W |
Product Type |
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium |
LED PAR38 Lamp |
Short Description |
- |
LED PAR38 Lamp, 81 CRI, 4000K, 18W, 120V, 40 ° Beam Angle |
|
average life |
- |
25000 |
Base |
- |
Medium Screw |
beam angle |
40 DEG |
40 ° |
Brightness (Lumens) |
- |
1700 lm |
Circuit Type |
N/A |
- |
Equivalent Wattage |
- |
150 W |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
1200 |
1700 |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
- |
6 CA |
Sensor Type |
N/A |
- |
Standards Met |
- |
UL Approved |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
G.E. Lighting (Lampblst) |
Manufacturers Part Number |
KT-LED13PAR38-F-840 /G2 |
LED18D38OW3840/40 |
|
Category Description |
LED PAR SHAPE LAMPS |
LED PAR SHAPE LAMPS |
|
Application |
- |
Wet Location |
Energy Star |
Y |
yes |