Nacogdoches |
14 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone |
Catalog Number |
LED13PAR38F840G2 |
LED18PAR38F840 |
Manufacturer Number |
KT-LED13PAR38-F-840 /G2 |
KT-LED18PAR38-NF-840 |
Category |
Enhanced Commodity Codes -
Lighting
|
Unassigned
|
Classification |
Led Par Shape Lamps
|
Led Par Shape Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00843654151151 |
00843654122953 |
Weight per package |
0.8 (lbs/each) |
1.73 (lbs/each) |
Description |
LED13PAR38F840G2 13W Led PAR38 40K 1200LM 40DEG Beam
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri, Gen 2
|
LED18PAR38F840 18W Led PAR38 40K 2100LM 40DEG Beam
Commercial PAR38 Led Lamp, 18W, E26 Base, 4000K, 120-277V Input, Narrow Flood
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.83 (Each) |
$36.22 (Each) |
Carton/Reel |
$9.83 (1 Each) |
$36.22 (1 Each) |
Standard Packaging/Reel |
$235.92 (24 Each) |
$434.64 (12 Each) |
|
Ballast Type |
N/A |
N/A |
Number of Lamps |
N/A |
N/A |
Wattage |
12.5 |
18 |
|
Base Type |
E26 |
E26 |
color rendering index (cri) |
>80 Deg |
>80 Deg |
color temperature |
4000 |
4000 |
housing color |
N/A |
N/A |
|
Construction |
N/A |
N/A |
Description |
- |
18W LED PAR38 40K 40DEG BEAM 2100LM |
extra long description |
Key KT-LED13PAR38-F-840 /G2 PAR38 F |
Key KT-LED18PAR38-NF-840 250W Equiv |
Long Description |
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 80 CRI, Gen 2 |
Commercial PAR38 LED lamp, 18W, E26 base, 4000K, 120-277V Input, Narrow Flood |
Product Type |
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium |
250W Equiv., 18W, 2100 Lumen, Par 38 Narrow Flood, Commercia |
|
beam angle |
40 DEG |
25 Deg |
Circuit Type |
N/A |
N/A |
Input Voltage |
120V |
120-277V |
ip rating |
N/A |
N/A |
lumens |
1200 |
2000 |
Nominal Length |
N/A |
N/A |
Nominal Size |
N/A |
N/A |
Output Current |
N/A |
N/A |
Output Voltage |
N/A |
N/A |
Sensor Type |
N/A |
N/A |
Warranty |
- |
5 |
Wire Type |
N/A |
N/A |
|
Brand |
Keystone |
Keystone |
Manufacturers Part Number |
KT-LED13PAR38-F-840 /G2 |
KT-LED18PAR38-NF-840 |
|
Category Description |
LED PAR SHAPE LAMPS |
LED PAR SHAPE LAMPS |