Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Keystone |
Catalog Number |
LED15ET8G4840 |
L13.5T848GC840S |
Manufacturer Number |
LED15ET8/G/4/840 |
KT-LED13.5T8-48GC-840-S /G3 |
Category |
Led Lamps & Modules -
Led Specialty Lamps & Modules
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
N/A
|
UPC/EAN/GTIN |
00043168357937 |
00843654136387 |
Weight per package |
0.828 (lbs/each) |
0.0264 (lbs/each) |
Description |
LED15ET8G4840 15W Led T8 48" 40K Glass
Ge, Led, 15 WTT, 1800 LM, 4000 K, T8, 48 In Length, 50000 HR Average Life
|
L13.5T848GC840S 13.5W Led T8 48" 40K BLSTD 2100LM
13.5W, 2200 Lumen, 4', 220° Beam Angle, 4000K, Ballast Compatible, DLC 4.0, Coated
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.97 (Each) |
$12.32 (Each) |
Carton/Reel |
$11.97 (1 Each) |
$308.00 (25 Each) |
Standard Packaging/Reel |
$239.40 (20 Each) |
$308.00 (25 Each) |
|
Ballast Type |
- |
N/A |
Material |
Glass |
- |
Number of Lamps |
- |
N/A |
Shape |
T8 |
- |
Wattage |
15 |
13.5 |
|
Base Type |
G13 |
G13 |
Color Rendering Index |
80+ |
- |
color rendering index (cri) |
- |
>80 Deg |
color temperature |
4000 K |
4000 |
housing color |
- |
N/A |
|
Length |
48 in |
- |
Overall Length |
48 |
- |
|
Construction |
- |
Frosted Shatterproof Glass |
Description |
15W LED T8 48" 40K GLASS |
13.5W LED T8 48" 40K BLSTD 2100LM |
extra long description |
GEL LED15ET8/G/4/840 35793 |
Key KT-LED13.5T8-48GC-840-S /G3 13. |
Long Description |
GE, LED, 15 WTT, 1800 LM, 4000 K, T8, 48 IN Length, 50000 HR Average Life |
13.5W, 2200 Lumen, 4', 220° Beam Angle, 4000K, Ballast Compatible, DLC 4.0, Coated |
Product Type |
Speciality LED Lamp |
13.5W, 2200 Lumen, 4', 220° Beam Angle, 4000K, Ballast Compa |
Short Description |
LED Lamp, 4000K, 1850 lm, 15W |
- |
|
average life |
50000 |
- |
beam angle |
- |
240 Deg |
Brightness (Lumens) |
1850 lm |
- |
Circuit Type |
- |
N/A |
dimmable |
Yes |
- |
Input Voltage |
- |
Ballast Dependent |
ip rating |
- |
N/A |
lumens |
1800 |
2200 |
Nominal Length |
- |
48 in |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
package quantity |
20 CA |
- |
Sensor Type |
- |
N/A |
Standards Met |
UL Approved;DLC Listed |
- |
start type |
Instant |
- |
Wire Type |
- |
N/A |
|
Brand |
GE Current |
Keystone |
Manufacturers Part Number |
LED15ET8G4840 |
KT-LED13.5T8-48GC-840-S /G3 |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
|
Application |
Damp Location |
- |
Energy Star |
- |
N |