Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Rab Lighting |
Catalog Number |
LED15ET8G4840 |
T81448GC840DIR |
Manufacturer Number |
LED15ET8/G/4/840 |
T8-14-48GC-840-DIR |
Category |
Led Lamps & Modules -
Led Specialty Lamps & Modules
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
N/A
|
UPC/EAN/GTIN |
00043168357937 |
00019813833606 |
Weight per package |
0.828 (lbs/each) |
0.485 (lbs/each) |
Description |
LED15ET8G4840 15W Led T8 48" 40K Glass
Speciality Led Lamp, T8 Shape, 80+, 4000 K, 1850 LM Brightness (Lumens), 15 W, Glass Material, 50000 H Average Life, G13 Base, Dimmable, 48 In Length, Instant
|
T81448GC840DIR 14W Led T8 48" 40K Ballast Compatible
Rab T8-14-48GC-840-Dir Led Pet GLS
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.97 (Each) |
$9.52 (Each) |
Carton/Reel |
$11.97 (1 Each) |
$9.52 (1 Each) |
Standard Packaging/Reel |
$239.40 (20 Each) |
$238.00 (25 Each) |
|
amperage rating |
- |
OUTDOOR |
Ballast Type |
- |
For Connecting Ground Conductor In Conduit To Water Pipe |
interrupt rating |
- |
CN |
Lamp Type |
- |
Not Applicable |
Material |
Glass |
- |
Shape |
T8 |
T8 |
Wattage |
15 W |
14 |
|
Base Type |
G13 |
- |
Color |
- |
Not Applicable |
Color Rendering Index |
80+ |
- |
color rendering index (cri) |
- |
Cooper Fail-Safe |
color temperature |
4000 K |
- |
Finish |
- |
Commercial lighting spaces |
|
Length |
48 in |
GARAGE & CANOPY |
Overall Length |
48 |
- |
Size |
- |
Controls |
|
Construction |
- |
Lighting |
Description |
15W LED T8 48" 40K GLASS |
14W LED T8 48" 40K BALLAST COMPATIBLE |
extra long description |
GEL LED15ET8/G/4/840 35793 |
- |
Long Description |
Speciality LED Lamp, T8 Shape, 80+, 4000 K, 1850 lm Brightness (Lumens), 15 W, Glass Material, 50000 h Average Life, G13 Base, Dimmable, 48 in Length, Instant |
RAB T8-14-48GC-840-DIR LED PET GLS |
Product Type |
Speciality LED Lamp |
Led Pet GLS 4FT Typ A 14W 4K 2200LM |
Short Description |
LED Lamp, 4000K, 1850 lm, 15W |
- |
|
average life |
50000 |
Full Wattage |
battery life |
- |
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks. |
Brightness (Lumens) |
1850 lm |
- |
dimmable |
Yes |
- |
Knockouts |
- |
Commercial |
lumens |
1800 |
2.2k |
package quantity |
20 CA |
- |
sensing range |
- |
Commercial lighting spaces |
Standards Met |
UL Approved;DLC Listed |
- |
start type |
Instant |
- |
supply voltage |
- |
Cooper Fail-Safe |
|
Brand |
GE Current |
Rab Lighting |
Manufacturers Part Number |
LED15ET8G4840 |
T8-14-48GC-840-DIR |
sub brand |
- |
Auto |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
Type |
- |
Lamps |
|
Manufacturer Status |
- |
Inactive |
|
Application |
Damp Location |
Industrial |
environmental conditions |
- |
Industrial |
Mounting |
- |
CEILING |