Item Comparison: LED15T848GC850X, LED13T848GC850X3

Item

LED15T848GC850X - 15W Led T8 48" 50K Combo - Keystone

LED15T848GC850X
15W Led T8 48" 50K Combo

$17.28 Each

$432.00 (25 Each)

QTY:
Each
Add
LED13T848GC850X3 - *Delisted* 13W Led T8 48" 50K Combo Coated Glass - Keystone

LED13T848GC850X3
*Delisted* 13W Led T8 48" 50K Combo Coated Glass

$0.00 Each

$0.00 (25 Each)

Call nearest store for Item Price
Nacogdoches 55 0
All Stores 57 0
Vendor Keystone Keystone
Catalog Number LED15T848GC850X LED13T848GC850X3
Manufacturer Number KT-LED15T8-48GC-850-X-CP KT-LED13T8-48G-850-X3
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC N/A N/A
UPC/EAN/GTIN 00890949010198 00843654129464
Weight per package 0.72 (lbs/each) 0.72 (lbs/each)
Description LED15T848GC850X 15W Led T8 48" 50K Combo
T8 Led Lamp, 5000 K, 1800 LM Brightness (Lumens), 15 W, 120 to 277 V Ac, Frosted, Glass Material, 50000+ H Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1 In Diameter, 47.15 In Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 32 W;30 W;28 W;25 W, 5 Yr Warranty
LED13T848GC850X3 *Delisted* 13W Led T8 48" 50K Combo Coated Glass
13W T8 Led Tube, Ballast Compatible & 120-277V Line Voltage Compatible (Single or Double Ended Wiring) 4FT, 5000K, Combodrive X3
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.28 (Each) $0.00 (Each)
Carton/Reel $432.00 (25 Each) $0.00 (25 Each)
Standard Packaging/Reel $432.00 (25 Each) $0.00 (25 Each)
Ballast Type N/A N/A
Material Glass -
Number of Lamps N/A N/A
Shape T8 -
Voltage Rating 120 to 277 V ac -
Wattage 15 W 13
Base Type G13 Medium Bi-pin G13
Color Rendering Index >80 -
color rendering index (cri) >80 Deg >80 Deg
color temperature 5000 k 5000
Finish Frosted -
housing color N/A N/A
Diameter 1 in -
Length 47.15 in -
Additional Information Environmentally Friendly: No Mercury Used;Instant Startup;100+ Lumens per Watt (Bare Lamp Efficacy) -
Construction N/A Frosted Glass
Description 15W LED T8 48" 50K COMBO *DELISTED* 13W LED T8 48" 50K COMBO COATED GLASS
extra long description Key KT-LED15T8-48GC-850-X-CP 15W LE Key KT-LED13T8-48G-850-X3 13W, 1800
Long Description T8 LED Lamp, 5000 K, 1800 lm Brightness (Lumens), 15 W, 120 to 277 V ac, Frosted, Glass Material, 50000+ h Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1 in Diameter, 47.15 in Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 32 W;30 W;28 W;25 W, 5 yr Warranty 13W T8 LED Tube, Ballast Compatible & 120-277V Line Voltage Compatible (Single OR Double Ended Wiring) 4ft, 5000K, ComboDrive X3
Product Type T8 LED Lamp 13W, 1800 Lumen, 4' , 220' Beam Angle, Glass Construction, S
Short Description T8 LED Lamp, 5000K, 1800 lm, 15W -
average life 50000+ h -
beam angle 230 Deg 240 Deg
Brightness (Lumens) 1800 lm -
Circuit Type N/A N/A
Equivalent Wattage 32 W;30 W;28 W;25 W -
Input Voltage 120-277V OR Ballast Dependent 120-277V OR Ballast Dependent
ip rating N/A N/A
lumens 1830 2000
Maximum Operating Temperature +45 °C;+113 °F -
Minimum Operating Temperature -20 °C;-4 °F -
Nominal Length 48 in 48 in
Nominal Size N/A N/A
Output Current N/A N/A
Output Voltage N/A N/A
package quantity 25 PK -
Power Factor >0.9 -
Sensor Type N/A N/A
Standards Met DLC Listed;NSF Certified;cULus Listed;RoHS Compliant;UL Listed -
Warranty 5 yr -
Wire Type N/A N/A
Brand Keystone Technologies Keystone
Manufacturers Part Number KT-LED15T8-48GC-850-X KT-LED13T8-48G-850-X3
Category Description LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Energy Star Y N
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat