Item Comparison: LED36T896P850D, T896GDEBYP

Item

LED36T896P850D - 36W Led T8 96" 50K Line Voltage 3800LM Plastic - Keystone

LED36T896P850D
36W Led T8 96" 50K Line Voltage 3800LM Plastic

$44.72 Each

$894.40 (20 Each)

QTY:
Each
Add
T896GDEBYP - 24/32/40W Led T8 96" 3K/35K/4K/5K/65K R17D/FA8 Bas - Rab Lighting Inc

T896GDEBYP
24/32/40W Led T8 96" 3K/35K/4K/5K/65K R17D/FA8 Bas

$31.99 Each

$319.90 (10 Each)

QTY:
Each
Add
Nacogdoches 16 0
All Stores 388 32
Vendor Keystone Rab Lighting Inc
Catalog Number LED36T896P850D T896GDEBYP
Manufacturer Number KT-LED36T8-96P-850-D-DP T8-96G-DE-BYP
Category Led Lamps & Modules - Shape & Circular Lamps Enhanced Commodity Codes - Lighting
Classification Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC N/A N/A
UPC/EAN/GTIN 00890949011768 00192552031011
Weight per package 2.7 (lbs/each) 0.94 (lbs/each)
Description LED36T896P850D 36W Led T8 96" 50K Line Voltage 3800LM Plastic
T8 Led Lamp, 120 ° Beam Angle, >80, 5000 K, 4000 LM Brightness (Lumens), 36 W, 120 to 277 V Ac, 0.30 A @ 120 V Ac;0.14 A @ 277 V Ac, Frosted, Plastic, 50000+ H Average Life, FA8 Single-Pin Base, Non Dimmable, 1.08 In Diameter, 93.31 In Length, Double End, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 Yr Warranty
T896GDEBYP 24/32/40W Led T8 96" 3K/35K/4K/5K/65K R17D/FA8 Bas
T8 8FT 24/32/40W 5CCT 120-277V FA8/R17D Glass Type B
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $44.72 (Each) $31.99 (Each)
Carton/Reel $894.40 (20 Each) $31.99 (1 Each)
Standard Packaging/Reel $894.40 (20 Each) $319.90 (10 Each)
Current Rating 0.30 A @ 120 V ac;0.14 A @ 277 V ac -
Material Plastic -
Shape T8 -
Voltage Rating 120 to 277 V ac -
Wattage 36 W -
Base Type FA8 Single-Pin -
Color Rendering Index >80 -
color temperature 5000 k -
Finish Frosted -
Diameter 1.08 in -
Length 93.31 in -
Additional Information Environmentally Friendly: No Mercury Used;Instant Startup;100+ Lumens per Watt -
Description 36W LED T8 96" 50K LINE VOLTAGE 3800LM 24/32/40W LED T8 96" 3K/35K/4K/5K/65K R17D/FA8 BAS
extra long description Key KT-LED36T8-96P-850-D-DP 36W, 40 RAB T8-96G-DE-BYP T8 8FT T-8/R17D 2
Long Description T8 LED Lamp, 120 ° Beam Angle, >80, 5000 K, 4000 lm Brightness (Lumens), 36 W, 120 to 277 V ac, 0.30 A @ 120 V ac;0.14 A @ 277 V ac, Frosted, Plastic, 50000+ h Average Life, FA8 Single-Pin Base, Non Dimmable, 1.08 in Diameter, 93.31 in Length, Double End, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 yr Warranty T8 8FT 24/32/40W 5CCT 120-277V FA8/R17D GLASS TYPE B
Product Type T8 LED Lamp T8 8FT T-8/R17D 24/32/40W 3/35/4/5/65K
Short Description T8 LED Lamp, 5000K, 4000 lm, 36W -
average life 50000+ h -
beam angle 120 ° -
Brightness (Lumens) 4000 lm -
Maximum Operating Temperature +45 °C;+113 °F -
Minimum Operating Temperature -20 °C;-4 °F -
package quantity 20 PK -
Power Factor >0.9 -
Standards Met cULus Listed;RoHS Compliant;UL Listed;cULus Recognized -
Warranty 5 yr -
Wiring Type Double End -
Brand Keystone Technologies RAB Lighting Inc
Manufacturers Part Number KT-LED36T8-96P-850-D T8-96G-DE-BYP
Category Description LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat