Item Comparison: LED7.5R20840, S9632

Item

LED7.5R20840 - 7.5W Led R20 40K Dim 525LM - Keystone

LED7.5R20840
7.5W Led R20 40K Dim 525LM

$3.31 Each

$198.60 (60 Each)

QTY:
Each
Add
S9632 - 6.5W Led R20 40K 107'BM Dim - Satco

S9632
6.5W Led R20 40K 107'BM Dim

$7.18 Each

$43.08 (6 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 679 14
Vendor Keystone Satco
Catalog Number LED7.5R20840 S9632
Manufacturer Number KT-LED7.5R20-840 S9632
Category Enhanced Commodity Codes - Lighting Led Lamps & Modules - Led Reflector Gu, MR R Shape L
Classification Led Reflector Gu, MR R Shape Lamps Led Reflector Gu, MR R Shape Lamps
UNSPSC N/A 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00843654127453 00045923096327
Weight per package 0.215 (lbs/each) 0.23 (lbs/each)
Description LED7.5R20840 7.5W Led R20 40K Dim 525LM
R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
S9632 6.5W Led R20 40K 107'BM Dim
BR Led, Designation: 6.5W Led R20 Reflector - 107' Beam Spread - Medium Base - 4000K - 120V - Dimmable
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.31 (Each) $7.18 (Each)
Carton/Reel $3.31 (1 Each) $172.32 (24 Each)
Standard Packaging/Reel $198.60 (60 Each) $43.08 (6 Each)
Ballast Type N/A -
Number of Lamps N/A -
Voltage Rating - 120
Wattage 7.5 6.5
Base Type E26 -
Color - Frosted White
color rendering index (cri) >80 Deg 80
color temperature 4000 4000
Finish - Gray
housing color N/A -
Diameter - 2.500000000000000
Size - 3.94
Construction N/A -
Description 7.5W LED R20 40K DIM 525LM 6.5W LED R20 40K 107'BM DIM
extra long description Key KT-LED7.5R20-840 50W Equiv., 7. SATCO S9632 6.5R20/LED/4000K/560L/1
Long Description R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium base, 4000K, 80 CRI BR LED, Designation: 6.5W LED R20 Reflector - 107' Beam Spread - Medium Base - 4000K - 120V - Dimmable
Product Type 50W Equiv., 7.5W, 525 Lumen, R20 E26, >80 Cri, Dimmable, 27K 6.5R20/Led/4000K/525L/120V
average life - 25000
Base - E26
beam angle 120 Deg 107
brightness - 190
Circuit Type N/A -
dimmable - Dimmable
Input Voltage 120V -
ip rating N/A -
lumens 525 525
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
Sensor Type N/A -
Warranty 3 5 Year Limited - 10 hr per day
Wire Type N/A -
Brand Keystone Satco
Manufacturers Part Number KT-LED7.5R20-840 S9632
Category Description LED REFLECTOR GU, MR R SHAPE LAMPS LED REFLECTOR GU, MR R SHAPE LAMPS
Type - BR LED
Energy Star Y -
Operating Temperature - -25C (-13F) to a maximum of +45C (+113F)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat