Item Comparison: LED7DCACC3827, S9962

Item

LED7DCACC3827 - *Delisted* 7W Led Candle 27K Dim Cndlbra Base - Ge Current, A Daintree Company

LED7DCACC3827
*Delisted* 7W Led Candle 27K Dim Cndlbra Base

$10.22 Each

$61.32 (6 Each)

QTY:
Each
Add
S9962 - 5.5W CFC/Led/27K/CL/120V - Satco

S9962
5.5W CFC/Led/27K/CL/120V

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 26 0
Vendor Ge Current, A Daintree Company Satco
Catalog Number LED7DCACC3827 S9962
Manufacturer Number LED7DCAC-C3/827 120 S9962
Category Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Led Lamps & Modules - Led Decorative C, Ca, F, G Sha
Classification Led Decorative C, Ca, F, G Shape Lamps N/A
UNSPSC 39112102 - Light emitting diode LED optic lighting 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00043168212335 00045923099625
Weight per package 0.522 (lbs/each) 0.1 (lbs/each)
Description LED7DCACC3827 *Delisted* 7W Led Candle 27K Dim Cndlbra Base
Decorative Led Lamp, CA11 Shape, 80, 2700 K, 500 LM Brightness (Lumens), 7 W, 120 V, Clear, 15000 H Average Life, E12 Candelabra Base, Dimmable, 4.8 In Length, 60 W
S9962 5.5W CFC/Led/27K/CL/120V
Satco S9962 5.5W CFC/Led/27K/CL/120
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.22 (Each) $0.00 (Each)
Carton/Reel $10.22 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $61.32 (6 Each) $0.00 (1 Each)
connection - Candelabra
Material - PCB with Aluminum cap
Shape CA11 CA11
Voltage Rating 120 V -
Wattage 7 W 6
Base Type E12 Candelabra -
Color Deco Colorless
Color Rendering Index 80 -
Finish Clear -
Length 4.8 in -
Size - MOL: 4.69, MOD: 1.38
Additional Information Bent Tip Candle -
Description *DELISTED* 7W LED CANDLE 27K DIM CNDLBRA BASE 5.5W CFC/LED/27K/CL/120V
extra long description GEL LED7DCAC-C3/827-120 21233 Decor -
Long Description Decorative LED Lamp, CA11 Shape, 80, 2700 K, 500 lm Brightness (Lumens), 7 W, 120 V, Clear, 15000 h Average Life, E12 Candelabra Base, Dimmable, 4.8 in Length, 60 W SATCO S9962 5.5W CFC/LED/27K/CL/120
Product Type Decorative Led Lamp 5.5W CFC/Led/27K/CL/120V
Short Description Decorative LED Lamp, CA11 80 CRI, 2700K, 500 lm, 7W, 120V -
Special Features - Dimmable: Yes Dimmable ; Operating Temp: -20C (-4F) to a maximum of +45C (+113F) ; SDS Class: LED_Lamp ; 80 CRI ; 2700K color temperature
average life 15000 15000
Base Lamps_LED_Lamps_Decorative_Candles -
Brightness (Lumens) 500 lm -
Equivalent Wattage 60 W -
Fixture Type - Decorative
lumens 500 500
package quantity 48 CA -
Standards Met UL Listed;Energy Star Certified -
Warranty - 3 Year Limited
Brand G.E. Lighting (Lampblst) Satco
Manufacturers Part Number LED7DCAC-C3/827-120 S9962
sub brand - Satco
Category Description LED DECORATIVE C, CA, F, G SHAPE LAMPS Fuses & Fuse Accessories
Type - Lamps
Manufacturer Status - Inactive
Weight - 0.04
Application Damp Location -
Energy Star yes -
Operating Temperature - -20C (-4F) to a maximum of +45C (+113F)
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat