Nacogdoches |
0 |
3 |
All Stores |
|
|
|
Vendor |
Sylvania |
Keystone |
Catalog Number |
LED8.5A19F82710Y |
LED9A190827ND |
Manufacturer Number |
LED8.5A19F82710YVRP/73885 |
KT-LED9A19-O-827-ND |
Category |
Led Lamps & Modules -
Led A-Line A Shape Lamps
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led A-Line Shape Lamps
|
Led A-Line Shape Lamps
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
N/A
|
UPC/EAN/GTIN |
00046135738852 |
00843654126456 |
Weight per package |
0.205 (lbs/each) |
0.163 (lbs/each) |
Description |
LED8.5A19F82710Y 8.5W Led A19 27K
Led A19, 8.5W 80CRI, 800 Lumen, 2700K, 11000 Life, E26 Medium Base, Frosted Finish
|
LED9A190827ND 9W Led A19 27K Non-Dim 800LM 80cri
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 2700K, 80 Cri, Non Dimming
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.12 (Each) |
$1.85 (Each) |
Carton/Reel |
$2.12 (1 Each) |
$1.85 (1 Each) |
Standard Packaging/Reel |
$12.72 (6 Each) |
$111.00 (60 Each) |
|
Ballast Type |
- |
N/A |
Lamp Type |
LED A19 |
- |
Material |
Glass |
- |
Number of Lamps |
- |
N/A |
Shape |
A19 |
- |
Voltage Rating |
120.00 |
- |
Wattage |
8.50 |
9 |
|
Base Type |
E26 Medium |
E26 |
Color Rendering Index |
80 |
- |
color rendering index (cri) |
80 |
>80 Deg |
color temperature |
- |
2700 |
Finish |
Frosted |
- |
housing color |
- |
N/A |
Style |
A-shape |
- |
|
Diameter |
2.375 in |
- |
Length |
4.33 in |
- |
Size |
2.36 |
- |
|
Construction |
- |
N/A |
Description |
8.5W LED A19 27K |
9W LED A19 27K NON-DIM 800LM 80CRI |
extra long description |
SYL LED8.5A19F82710YVRP/73885 LED8. |
Key KT-LED9A19-O-827-ND 60W Equiv., |
Long Description |
LED A19, 8.5W 80CRI, 800 Lumen, 2700K, 11000 Life, E26 Medium Base, FROSTED Finish |
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 2700K, 80 CRI, Non Dimming |
Product Type |
A19 LED Lamp |
60W Equiv., 9W, 800 Lumen, A19, E26, =80 Cri, Non Dimmable 2 |
Short Description |
A19 LED Lamp, 2700K, 8.5W, 120V |
- |
|
average life |
11000 h |
- |
Base |
E26 Medium |
- |
beam angle |
- |
230 Deg |
Brightness (Lumens) |
800 lm |
- |
Circuit Type |
- |
N/A |
Input Voltage |
- |
120V |
ip rating |
- |
N/A |
lumens |
800 |
800 |
Nominal Length |
- |
N/A |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
package quantity |
6 CA;1 PK |
- |
Sensor Type |
- |
N/A |
Standards Met |
cETLus Listed |
- |
Voltage |
120.00 V |
- |
Warranty |
- |
3 |
Wire Type |
- |
N/A |
|
Brand |
Sylvania-Ledvance |
Keystone |
Manufacturers Part Number |
LED8.5A19F82710YVRP73885 |
KT-LED9A19-O-827-ND |
|
Category Description |
LED A-LINE SHAPE LAMPS |
LED A-LINE SHAPE LAMPS |
|
|
Energy Star |
- |
Y |
standard |
cETLus |