Item Comparison: LED8BR30850G2, LED10DR303850W

Item

LED8BR30850G2 - 8W Led BR30 50K Dim 650LM - Keystone

LED8BR30850G2
8W Led BR30 50K Dim 650LM

$3.00 Each

$72.00 (24 Each)

QTY:
Each
Add
LED10DR303850W - 10W Led BR30 50K Dim - Ge Current, A Daintree Company

LED10DR303850W
10W Led BR30 50K Dim

$7.46 Each

$44.76 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 984 21
Vendor Keystone Ge Current, A Daintree Company
Catalog Number LED8BR30850G2 LED10DR303850W
Manufacturer Number KT-LED8BR30-850 /G2 LED10DR303/850W-120
Category Enhanced Commodity Codes - Lighting Led Lamps & Modules - Led Reflector Gu, MR R Shape L
Classification Led Reflector Gu, MR R Shape Lamps Led Reflector Gu, MR R Shape Lamps
UNSPSC N/A 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00843654130408 00043168691079
Weight per package 0.15 (lbs/each) 0.63 (lbs/each)
Description LED8BR30850G2 8W Led BR30 50K Dim 650LM
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 5000K, 80 Cri
LED10DR303850W 10W Led BR30 50K Dim
Ge Led Lamps, 10 WTT, 700 LM, 5000 K, 70 Cri, Dimmable, R30, Medium Screw Base, 5.4 In Length, 25000 HR Average Life
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.00 (Each) $7.46 (Each)
Carton/Reel $3.00 (1 Each) $7.46 (1 Each)
Standard Packaging/Reel $72.00 (24 Each) $44.76 (6 Each)
Ballast Type N/A -
Number of Lamps N/A -
Shape - R30
Wattage 8 10
Base Type E26 -
Color - White
Color Rendering Index - 80
color rendering index (cri) >80 Deg -
color temperature 5000 -
housing color N/A -
Overall Length - 5.4
Construction N/A -
Description 8W LED BR30 50K DIM 650LM 10W LED BR30 50K DIM
extra long description Key KT-LED8BR30-850 /G2 50W Equiv., GEL LED10DR303/850W-120 69107 Direc
Long Description BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 5000K, 80 CRI GE LED Lamps, 10 WTT, 700 LM, 5000 K, 70 CRI, Dimmable, R30, Medium Screw Base, 5.4 IN Length, 25000 HR Average Life
Product Type 50W Equiv., 7.5W, 525 Lumen, R20 E26, >80 Cri, Dimmable, 27K 69107 Directional Led Lamps
average life - 25000
Base - Medium Screw
beam angle 100 Deg -
Circuit Type N/A -
Input Voltage 120V -
ip rating N/A -
lumens 650 700
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
Sensor Type N/A -
Warranty 3 -
Wire Type N/A -
Brand Keystone GE Current
Manufacturers Part Number KT-LED8BR30-850 /G2 LED10DR303/850W-120
Category Description LED REFLECTOR GU, MR R SHAPE LAMPS LED REFLECTOR GU, MR R SHAPE LAMPS
Application - Indoor Floodlight
Energy Star Y -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat