Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Keystone |
Catalog Number |
LED10DR303830W |
LED9BR30830 |
Manufacturer Number |
LED10DR303/830W |
KT-LED9BR30-830 |
Category |
Led Lamps & Modules -
Led Reflector Gu, MR R Shape L
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Reflector Gu, MR R Shape Lamps
|
Led Reflector Gu, MR R Shape Lamps
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
N/A
|
UPC/EAN/GTIN |
00043168681612 |
00843654125992 |
Weight per package |
0.76 (lbs/each) |
0.37 (lbs/each) |
Description |
LED10DR303830W 10W Led BR30 30K Dim
Led BR30 Lamp, 70, 3000 K, 700 LM Brightness (Lumens), 10 W, 120 V, White, Glass Material, 25000 H Average Life, E26 Medium Screw Base, Dimmable, 3.75 In Diameter, 5.37 In Length, 0.76 LB
|
LED9BR30830 *Delisted* 9W Led BR30 30K Dim 650LM
BR30 Flood, 65W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.46 (Each) |
$3.00 (Each) |
Carton/Reel |
$7.46 (1 Each) |
$3.00 (1 Each) |
Standard Packaging/Reel |
$44.76 (6 Each) |
$72.00 (24 Each) |
|
Ballast Type |
- |
N/A |
Material |
Glass |
- |
Number of Lamps |
- |
N/A |
Shape |
BR30 |
- |
Voltage Rating |
120 V |
- |
Wattage |
10 W |
9 |
|
Base Type |
E26 Medium Screw |
E26 |
Color |
White |
- |
Color Rendering Index |
70 |
- |
color rendering index (cri) |
- |
>80 Deg |
color temperature |
3000 |
3000 |
Finish |
white |
- |
housing color |
- |
N/A |
|
Diameter |
3.75 in |
- |
Length |
5.37 in |
- |
|
Additional Information |
Initial Intensity 700 Lumen;Packaging Quantity 6;With Dimmable |
- |
Construction |
- |
N/A |
Description |
10W LED BR30 30K DIM |
9W LED BR30 30K DIM 650LM |
extra long description |
- |
Key KT-LED9BR30-830 65W Equiv., 9W, |
Long Description |
LED BR30 Lamp, 70, 3000 K, 700 lm Brightness (Lumens), 10 W, 120 V, White, Glass Material, 25000 h Average Life, E26 Medium Screw Base, Dimmable, 3.75 in Diameter, 5.37 in Length, 0.76 lb |
BR30 Flood, 65W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 3000K, 80 CRI |
Product Type |
68161 Directional Led Lamps |
65W Equiv., 9W, 650 Lumen, BR 30, E26, =80 Cri, Dimmable 27K |
Short Description |
LED BR30 Lamp, BR30, 70 CRI, 3000K, 10W, 120V |
- |
|
average life |
25000 |
- |
Base |
Medium Screw |
- |
beam angle |
- |
100 Deg |
Brightness (Lumens) |
700 lm |
- |
Circuit Type |
- |
N/A |
dimmable |
Yes |
- |
Input Voltage |
- |
120V |
ip rating |
- |
N/A |
lumens |
700 |
650 |
Nominal Length |
- |
N/A |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
package quantity |
6 CA |
- |
Sensor Type |
- |
N/A |
Standards Met |
UL Approved |
- |
Warranty |
- |
3 |
Wire Type |
- |
N/A |
|
Brand |
GE Current |
Keystone |
Manufacturers Part Number |
LED10DR303/830W-120 |
KT-LED9BR30-830 |
sub brand |
GE LED Lamps |
- |
|
Category Description |
LED REFLECTOR GU, MR R SHAPE LAMPS |
LED REFLECTOR GU, MR R SHAPE LAMPS |
|
Manufacturer Status |
Inactive |
- |
|
|
Application |
Indoor Floodlight |
- |
Energy Star |
yes |
Y |