Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Metalux |
Catalog Number |
LHBS2436UNVL8405 |
LHB36UNVL850CDU |
Manufacturer Number |
LHBS-2436-UNV-L84050-U |
LHB-36-UNV-L850-CD-U |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Highbay, Lowbay & Industrial Lighting
|
Led Highbay, Lowbay & Industrial Lighting
|
UNSPSC |
39111533 - Fluorescent strip
|
39111603 - Roadway or highway lighting
|
UPC/EAN/GTIN |
00080083276141 |
00080083859306 |
Weight per package |
6.5 (lbs/each) |
11 (lbs/each) |
Description |
LHBS2436UNVL8405 155/246W Led High Bay 4K/5K 24000-36000LM
Linear Lensed High Bay Selectable, 24K and 36K Select, Diffused Lens, Universal Voltage 120-277, 4000K and 5000K CCT Select, 0-10V Dimming Driver, Unit Pack
|
LHB36UNVL850CDU *Delisted* 267W Led High Bay 50K 36, 000LM 120/277V
Led High BAY36000 LUMENS120-277V , 80 Cri, 5000K , 0-10V Dimming Driver
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$247.69 (Each) |
$296.38 (Each) |
Carton/Reel |
$247.69 (1 Each) |
$296.38 (1 Each) |
Standard Packaging/Reel |
$247.69 (1 Each) |
$296.38 (1 Each) |
|
amperage rating |
0.88A at 277V |
0.96A at 277V |
Lamp Type |
LED |
LED |
Number of Lamps |
- |
1 |
Voltage Rating |
120-277V |
120-277V |
Wattage |
- |
267W |
|
|
Description |
155/246W LED HIGH BAY 4K/5K 24000-36000LM |
*DELISTED* 267W LED HIGH BAY 50K 36,000LM 120/277V |
extra long description |
CLS LHBS-2436-UNV-L84050-U LINEAR H |
CLS LHB-36-UNV-L850-CD-U LINEAR HB, |
Long Description |
Linear Lensed High Bay Selectable, 24K and 36K Select, Diffused Lens, Universal Voltage 120-277, 4000K and 5000K CCT select, 0-10V Dimming Driver, Unit Pack |
LED High Bay36000 Lumens120-277V ,80 CRI,5000K ,0-10V Dimming Driver |
Product Type |
Linear HB, 24K36K LM, 120-277V, 4K/5K |
Linear HB, 36K Lumen, 120-277V, 5000K |
Special Features |
Superior performance: Up to 36,000 lumens and 160 lm/W |
13 inch width in 2ft and 4ft lengths |
|
|
Brand |
METALUX |
METALUX INDUSTRIAL |
Manufacturers Part Number |
LHBS-2436-UNV-L84050-U |
LHB-36-UNV-L850-CD-U |
|
Category Description |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
Type |
INDUSTRIAL |
INDUSTRIAL |
|
Application |
lighting |
lighting |
Mounting |
Suspended |
- |
standard |
UL Listed;DLC Certified;Title 24 Compliant;ISO Certified |