Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
LR47 |
LR125M |
Manufacturer Number |
LR47 |
LR125M |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 5 Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00781381514446 |
00782274756066 |
Weight per package |
2.6 (lbs/each) |
3.82 (lbs/each) |
Description |
LR47 1-1/4" LR FM7 Cond Body
FM7 Unilets Type LR Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 7, Length: 6-1/2 In, Width: 3.19 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered Female
|
LR125M 1-1/4" LR FM5 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, 1-1/4"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$42.52 (Each) |
$40.72 (Each) |
Carton/Reel |
$425.20 (10 Each) |
$203.60 (5 Each) |
Standard Packaging/Reel |
$425.20 (10 Each) |
$203.60 (5 Each) |
|
connection |
Tapered Female Threaded |
- |
|
Color |
Gray |
- |
Finish |
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat) |
Electrogalvanized With Aluminum Acrylic Painted |
|
Height |
- |
2.75 |
Hub Size |
1-1/4 |
1-1/4 in |
Length |
6-1/2 |
8.12 |
Width |
3.19 |
2.75 |
|
Description |
1-1/4" LR FM7 COND BODY |
1-1/4" LR FM5 CONDUIT BODY |
extra long description |
APP LR47 1 1/4 FM7 BODY |
CRS-H LR125M 1 1/4 FORM 5 LR COND B |
Features |
- |
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h |
Long Description |
FM7 UNILETS Type LR Conduit Outlet Body, Hub Size: 1-1/4 IN, Form: 7, Length: 6-1/2 IN, Width: 3.19 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapered Female |
Eaton Crouse-Hinds series Condulet Form 5 conduit outlet body, Malleable iron, LR shape, 1-1/4" |
Product Type |
1 1/4 FM7 Body |
1 1/4 Form 5 LR Cond Body Malleable |
Special Features |
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub |
- |
|
dimensions |
- |
8.1200 IN X 2.7500 IN X 2.7500 IN |
Form |
7 |
Form 5 |
|
Brand |
Appleton |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
LR47 |
LR125M |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 5 CONDULETS, COVERS, & GASKETS |
Type |
Type LR Conduit Outlet Body |
Conduit outlet body |
|
Application |
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
UL 514B, CSA C22.2, CUL |