Item Comparison: LR27, LR75M

Item

LR27 - 3/4" LR FM7 Conduit Body - Eaton

LR27
3/4" LR FM7 Conduit Body

$30.24 Each

$604.80 (20 Each)

QTY:
Each
Add
LR75M - 3/4" Mall FM35 LR Condulet - Appleton

LR75M
3/4" Mall FM35 LR Condulet

$19.63 Each

$981.50 (50 Each)

QTY:
Each
Add
Nacogdoches 19 0
All Stores 1,636 26
Vendor Eaton Appleton
Catalog Number LR27 LR75M
Manufacturer Number LR27 LR75-M
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 5 Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274527901 00781381481601
Weight per package 1.3 (lbs/each) 1.1 (lbs/each)
Description LR27 3/4" LR FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 3/4 In Trade Size, Threaded Connection, LR Shape, Right Side Cable Entry, 2 Hubs, 3/4 In Hub Size, 90º Hub Location, LR Configuration, 5.1875 In Length, 1.625 In Width, 2.4375 In Height, Threaded, 1.3 LB/Ea
LR75M 3/4" Mall FM35 LR Condulet
Form 35 Unilets Type LR Conduit Outlet Body, Hub Size: 3/4 In, Form: 35, Length: 5.38 In, Width: 2.19 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threade
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $30.24 (Each) $19.63 (Each)
Carton/Reel $604.80 (20 Each) $98.15 (5 Each)
Standard Packaging/Reel $604.80 (20 Each) $981.50 (50 Each)
connection - Tapered Female Threaded
Hub Location 90º -
Number of Hubs 2 -
Shape LR -
Finish Electrogalvanized with Aluminum Acrylic Paint Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Height 2.4375 in -
Hub Size 3/4 in 3/4
Length 5.1875 in 5.38
Width 1.625 in 2.19
Description 3/4" LR FM7 CONDUIT BODY 3/4" MALL FM35 LR CONDULET
extra long description CRS-H LR27 3/4 LR FORM 7 CNDT BODY APP LR75-M 3/4 FORM 35 TYPE LR THR
Features One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus -
Long Description Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 3/4 in Trade Size, Threaded Connection, LR Shape, Right Side Cable Entry, 2 Hubs, 3/4 in Hub Size, 90º Hub Location, LR Configuration, 5.1875 in Length, 1.625 in Width, 2.4375 in Height, Threaded, 1.3 lb/EA Form 35 UNILETS Type LR Conduit Outlet Body, Hub Size: 3/4 IN, Form: 35, Length: 5.38 IN, Width: 2.19 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Threade
Product Type 3/4 LR Form 7 CNDT Body 3/4 Form 35 Type LR THR
Short Description Conduit Body, 3/4 in, LR Shape Form 7 Body, Steel -
Special Features Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;High tensile strength and ductility, high corrosion resistance, high impact and shock resistance;Make bends in conduit system;Permit access to conductors for maintenance;Provide openings for splicing;Serve as pulling fittings;Sizes with flat-back design ideal where fitting is mounted flat against surface;Smooth, rounded integral bushings i
body type Form 7 -
Cable Entry Type Right Side -
Connection Type Threaded -
dimensions 5.1900 IN X 1.6300 IN X 2.4400 IN -
for use with Rigid Conduit -
Form Form 7 35
Mounting Type Threaded -
package quantity 5 CT;20 PK -
Standards Met Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2 -
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number LR27 LR75-M
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 5 CONDULETS, COVERS, & GASKETS
Type Conduit outlet body Type LR Conduit Outlet Body
Trade Size 3/4 in -
Weight 1.3 lb/EA -
Application Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
Configuration LR -
standard UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat