Item Comparison: LR17, LR50M

Item

LR17 - 1/2" LR FM7 Cond Body - Appleton

LR17
1/2" LR FM7 Cond Body

$18.55 Each

$927.50 (50 Each)

QTY:
Each
Add
LR50M - 1/2" LR FM5 Conduit Body - Eaton

LR50M
1/2" LR FM5 Conduit Body

$13.0682 Each

$130.68 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 42 23
Vendor Appleton Eaton
Catalog Number LR17 LR50M
Manufacturer Number LR17 LR50M
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 5 Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00781381506939 00782274756035
Weight per package 0.86 (lbs/each) 0.89 (lbs/each)
Description LR17 1/2" LR FM7 Cond Body
FM7 Unilets Type LR Conduit Outlet Body, Hub Size: 1/2 In, Form: 7, Length: 4.56 In, Width: 2-1/4 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered Female TH
LR50M 1/2" LR FM5 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, 1/2"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $18.55 (Each) $13.07 (Each)
Carton/Reel $185.50 (10 Each) $130.68 (10 Each)
Standard Packaging/Reel $927.50 (50 Each) $130.68 (10 Each)
connection Tapered Female Threaded -
Material Grayloy-Iron -
Color Gray -
Finish Zinc Electroplate/Chromate/Epoxy Powder Coat Electrogalvanized With Aluminum Acrylic Painted
Height - 1.37
Hub Size 0.5 1/2 in
Length 4.56 4.68
Width 2.25 2.05
Description 1/2" LR FM7 COND BODY 1/2" LR FM5 CONDUIT BODY
extra long description APP LR17 1/2 FM7 BODY CRS-H LR50M 1/2 FORM 5 LR COND BODY
Features - Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Long Description FM7 UNILETS Type LR Conduit Outlet Body, Hub Size: 1/2 IN, Form: 7, Length: 4.56 IN, Width: 2-1/4 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapered Female Th Eaton Crouse-Hinds series Condulet Form 5 conduit outlet body, Malleable iron, LR shape, 1/2"
Product Type 1/2 FM7 Body 1/2 Form 5 LR Cond Body Malleable
Special Features Serve as pulling fittings; Make bends in conduit system; Provide openings for splicing; Connect and change direction of conduit runs; Allow connections for branch runs; Permit access to conductors for maintenance; Smooth, rounded integral bushings in hubs protect conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity; Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers; Equivalent FM7 and Form 7 units have identical applic -
dimensions - 4.6800 IN X 1.3700 IN X 2.0500 IN
Form 7 Form 5
Brand Appleton EATON CROUSE-HINDS SERIES
Manufacturers Part Number LR17 LR50M
sub brand UNILETS -
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 5 CONDULETS, COVERS, & GASKETS
Type Type LR Conduit Outlet Body Conduit outlet body
Application For Use With Rigid Steel, Rigid Aluminum Conduit And IMC Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 UL 514B, CSA C22.2, CUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat