Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Westgate MFG, Inc. |
Westgate |
Catalog Number |
LSWX530W50KPC |
LSW30CWPC |
Manufacturer Number |
LSWX-5-30W-50K-PC |
LSW-30CW-PC |
Category |
Unassigned
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
-
|
N/A
|
UPC/EAN/GTIN |
845060073010 |
00845060043020 |
Weight per package |
4.17 (lbs/each) |
3.7 (lbs/each) |
Description |
LSWX530W50KPC Led 30W Tallpack 5000K
|
LSW30CWPC Led 30W Tallpack 5000K
Back Plate, Alleys;Doorway;General Site Lighting;Loading Docks;Parking Areas;Pathway Application, 50000 H Average Life, 2900 LM Brightness (Lumens), Led Bulb Type, Dark Bronze Finish, 11 In Height, Die Cast Aluminum Housing Material, IP65 Ip Rating, 6-7/8 In Length, +104 °F Maximum Operating Temperature, -4 °F Minimum Operating Temperature, DLC Certification;Ul Certification Standards Met, 120 to 277 V Ac Voltage Rating, 7 Yr Warranty, 30 W Wattage, 5-1/8 In Width
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$139.80 (Each) |
$91.99 (Each) |
Carton/Reel |
$139.80 (1 Each) |
$91.99 (1 Each) |
Standard Packaging/Reel |
$139.80 (1 Each) |
$91.99 (1 Each) |
|
Voltage Rating |
- |
120 to 277 V ac |
Wattage |
- |
30 W |
|
Finish |
- |
Dark Bronze |
Housing Material |
- |
Die Cast Aluminum |
Style |
- |
Transitional |
|
Height |
- |
11 in |
Length |
- |
6-7/8 in |
Width |
- |
5-1/8 in |
|
Description |
LED 30W TALLPACK 5000K |
LED 30W TALLPACK 5000K |
Long Description |
- |
Back Plate, Alleys;Doorway;General Site Lighting;Loading Docks;Parking Areas;Pathway Application, 50000 h Average Life, 2900 lm Brightness (Lumens), LED Bulb Type, Dark Bronze Finish, 11 in Height, Die Cast Aluminum Housing Material, IP65 IP Rating, 6-7/8 in Length, +104 °F Maximum Operating Temperature, -4 °F Minimum Operating Temperature, DLC Certification;UL Certification Standards Met, 120 to 277 V ac Voltage Rating, 7 yr Warranty, 30 W Wattage, 5-1/8 in Width |
Product Type |
- |
LED Tallpack |
Short Description |
- |
Back Plate, 30 W, LED, 1 CT |
|
average life |
- |
50000 h |
Brightness (Lumens) |
- |
2900 lm |
bulb type |
- |
LED |
Category |
- |
Utility |
ip rating |
- |
IP65 |
Maximum Operating Temperature |
- |
+104 °F |
Minimum Operating Temperature |
- |
-4 °F |
package quantity |
- |
1 ct |
Safety Rating |
- |
UL,DLC |
Standards Met |
- |
UL Certification;DLC Certification |
Voltage |
- |
120.00 LBS |
Warranty |
- |
7 yr |
|
Brand |
Westgate MFG, Inc. |
Westgate Manufacturing |
Manufacturers Part Number |
LSWX-5-30W-50K-PC |
LSW30CWPC |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
- |
Outdoor |
|
Manufacturer Status |
- |
Inactive |
|
Application |
- |
General Site Lighting;Alleys;Loading Docks;Doorway;Pathway;Parking Areas |