Item Comparison: LT560WH6927R, 65BEMWLED27K90CR

Item

LT560WH6927R - *Discontinued* 6" 10W Led Retro 27K - Halo

LT560WH6927R
*Discontinued* 6" 10W Led Retro 27K

$10.69 Each

$42.76 (4 Each)

QTY:
Each
Add
65BEMWLED27K90CR - 6" 10W Led Trim 27K 90cri - Lithonia Lighting

65BEMWLED27K90CR
6" 10W Led Trim 27K 90cri

$16.82 Each

$16.82 (1 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 393 33
Vendor Halo Lithonia Lighting
Catalog Number LT560WH6927R 65BEMWLED27K90CR
Manufacturer Number LT560WH6927R 65BEMW LED 27K 90CRI M6
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 32151502 - Light module 39111515 - Downlighting fixtures
UPC/EAN/GTIN 00080083763016 00190887266672
Weight per package 0.75 (lbs/each) 1.0599 (lbs/each)
Description LT560WH6927R *Discontinued* 6" 10W Led Retro 27K
5/6 Inch Retrofit Baffle-Trim Led Module, 120V, 90CRI, 2700 K, White
65BEMWLED27K90CR 6" 10W Led Trim 27K 90cri
Trim, Round, 10 W, 120 V Ac, 0.1 A, Led - Static Bulb, 8.75 In Length, 3.5 In Width, 8.75 In Height, Aluminum Housing Material, Matte, -0 °F Operating Temperature, +115 °F Operating Temperature, 5 Yr Warranty, 1.0599 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.69 (Each) $16.82 (Each)
Carton/Reel $10.69 (1 Each) $16.82 (1 Each)
Standard Packaging/Reel $42.76 (4 Each) $16.82 (1 Each)
amperage rating 0.089A at 120V Open Office, Retail
Current Rating - 0.1 A
interrupt rating - 7.000 7.000
Lamp Included - Yes
Lamp Type LED Outdoor Area, Parking, Roadway, Security, Sidewalk
Material - not applicable
Shape - Round
Voltage Rating 120V 120 V ac
Wattage 9.5W 10 W
Color - White
color rendering index (cri) - Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks
Finish - Matte
Housing Material - Aluminum
Height - 8.75 in
Length - 8.75 in
Size - Open Office, Retail
Width - 3.5 in
Construction - Conference Room, Cove, Display, Exhibit, Hospital, Kitchen, Laboratory, Residential
Description 6" 10W LED RETRO 27K 6" 10W LED TRIM 27K 90CRI
extra long description CLS LT560WH6927R 5/6" LED RETRO WHT 5-6IN ESERIES LED BAF TRM 27K W
Features - Contractor Select
Long Description 5/6 Inch Retrofit Baffle-Trim LED Module, 120V, 90CRI, 2700 K, White Trim, Round, 10 W, 120 V ac, 0.1 A, LED - Static Bulb, 8.75 in Length, 3.5 in Width, 8.75 in Height, Aluminum Housing Material, Matte, -0 °F Operating Temperature, +115 °F Operating Temperature, 5 yr Warranty, 1.0599 lb
Product Type 5/6" Led Retro WHT BFFL 90CRI 2700K Ret Trim
Short Description - 6" Trim 10 W, 120 VAC, 0.1 A, LED - Static, Matte, 40K
Special Features LED retrofit shallow lens downlight with baffle trim 6 IN
average life - Light Commercial, Residential, Restroom
bulb type - LED - Static
Bundle Diameter - 3.67
dimmable - Open Office, Retail
Fixture Type - Open Office, Retail
Hardware - Open Office, Retail
Knockouts - Classroom, Conference Room, Corridor
lumens - Open Office, Retail
Maximum Operating Temperature - +46 °C;+115 °F
Minimum Operating Temperature - -18 °C;-0 °F
package quantity - 1 ct
pallet quantity - 300
sensing range - Open Office, Retail
Standards Met - CSA Certified;UL Listed
supply voltage - Brady
Warranty - 5 yr
Brand HALO Lithonia Lighting
Manufacturers Part Number LT560WH6927R 65BEMW LED 27K 90CRI M6
sub brand - Lithonia Lighting
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type 5/6" LT4 LED Retrofit Trim Kit Trim
Manufacturer Status - Inactive
Weight - 1.0599 lb
Application lighting Light Commercial;Residential
Energy Star - yes
environmental conditions - Open Office, Retail
Mounting - Recessed
standard AIR-TITE (TM) Certified ASTM E283;Energy Star Certified;LM79/LM80 Compliant;RoHS Compliant CSA, cUL, ENERGY STAR
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat