Item Comparison: LT560WH6930, LT560WH6930R

Item

LT560WH6930 - 6" 10W Led Retro 30K - Halo - Recessed

LT560WH6930
6" 10W Led Retro 30K

$11.59 Each

$69.54 (6 Each)

QTY:
Each
Add
LT560WH6930R - 6" 10W Led Retro 30K - Halo

LT560WH6930R
6" 10W Led Retro 30K

$11.59 Each

$46.36 (4 Each)

QTY:
Each
Add
Nacogdoches 60 60
All Stores 11,968 11,968
Vendor Halo - Recessed Halo
Catalog Number LT560WH6930 LT560WH6930R
Manufacturer Number LT560WH6930 LT560WH6930R
Category Lighting Parts, Wiring & Accy. - Lighting Accessories Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111505 - Recessed lighting 32151502 - Light module
UPC/EAN/GTIN 00080083742417 00080083746187
Weight per package 1.2 (lbs/each) 0.75 (lbs/each)
Description LT560WH6930 6" 10W Led Retro 30K
00080083742417|0080083|080083742417|08008374241|74241|LT560WH6930|LT56 Led Retrofit Baffle 90CRI 3000K C&I|Cooper Lighting LT560WH6930|Cooperlighting LT560WH6930|Eaton / Cooper Lighting LT560WH6930|Eaton Cooper Lighting LT560WH6930|Eeton Cooper Lighting LT560WH6930|Halo - Cooper Lighting LT560WH6930|Halo - Recessed LT560WH6930
LT560WH6930R 6" 10W Led Retro 30K
LT56 Led Retrofit Baffle, 120V, 90CRI, 3000 K, 687 Lumen, Matte White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.59 (Each) $11.59 (Each)
Carton/Reel $11.59 (1 Each) $11.59 (1 Each)
Standard Packaging/Reel $69.54 (6 Each) $46.36 (4 Each)
amperage rating 0.085 to 0.089 0.083 at 120V
Ballast Type N/A -
Lamp Type LED LED
Number of Lamps 1 -
Voltage Rating 120 120V
Wattage 10 W 10 W
Style (blank) -
Description 6" 10W LED RETRO 30K 6" 10W LED RETRO 30K
extra long description ETNCL-CAN LT560WH6930 LT56 LED RETR CLS LT560WH6930R LT56 RETRO BAFFLE
Long Description 00080083742417|0080083|080083742417|08008374241|74241|LT560WH6930|LT56 LED RETROFIT BAFFLE 90CRI 3000K C&I|Cooper Lighting LT560WH6930|CooperLighting LT560WH6930|Eaton / Cooper Lighting LT560WH6930|Eaton Cooper Lighting LT560WH6930|Eeton Cooper Lighting LT560WH6930|HALO - COOPER LIGHTING LT560WH6930|Halo - Recessed LT560WH6930 LT56 LED Retrofit Baffle, 120V, 90CRI, 3000 K, 687 Lumen, Matte White
Product Type LT56 Led Retrofit Baffle 90CRI 3000K C&I LT56 Retro Baffle 90CRI 3000K 600 LM Dob
Special Features ENERGY STAR® certified LED retrofit shallow lens downlight with baffle trim
Brand HALO HALO
Manufacturers Part Number LT560WH6930 LT560WH6930R
sub brand LT56 All-Purpose LED Retrofit Trim Kit -
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type 5/6" LT4 LED Retrofit Trim Kit 5/6" LT4 LED Retrofit Trim Kit
Manufacturer Status Inactive -
Status Inactive -
Application lighting lighting
Mounting Recessed -
standard UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;IP56 Rated;California Title 20;California Title 24;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;IECC Compliant;LM79 and/or LM80 Tested UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Energy Star Certified;Airtite
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat