Nacogdoches |
0 |
3 |
All Stores |
|
|
|
Vendor |
Satco |
Ge Traditional Lamps |
Catalog Number |
S1928 |
LU1000EC0 |
Manufacturer Number |
S1928 |
LU1000/ECO |
Category |
Hid High Intensity Discharge L -
Hid High Pressure Sodium Lamps
|
Hid High Intensity Discharge L -
Hid High Pressure Sodium Lamps
|
Classification |
Sodium
|
Sodium
|
UNSPSC |
39101617 - High pressure sodium lamp HID
|
39101617 - High pressure sodium lamp HID
|
UPC/EAN/GTIN |
00045923019289 |
00043168440585 |
Weight per package |
0.93 (lbs/each) |
0.96 (lbs/each) |
Description |
S1928 1000W ET25 High Pressure Sodium Clear Mogul Base
Hid High Pressure Sodium Lamp, Designation: LU1000/ET25, 1000 WTT, ET25 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 50000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 15-5/8 In Length, 3-1/8 In Diameter, Burn Position: Universal
|
LU1000EC0 1000W E25 High Pressure Sodium Clear Mogul Base
High Pressure Sodium Lamp, 22, 2100 K, 140000 LM Brightness (Lumens), 1000 W, 456 V, Clear, Glass Material, 24000+ H Average Life, Mogul Base, S52 Ansi Ballast Code, Non Dimmable, 3.125 In Diameter, 15.06 In Length, 24.75 % Mercury Content, 0.96 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$43.82 (Each) |
$89.43 (Each) |
Carton/Reel |
$43.82 (1 Each) |
$89.43 (1 Each) |
Standard Packaging/Reel |
$525.84 (12 Each) |
$536.58 (6 Each) |
|
Material |
- |
Glass |
Shape |
ET25 |
- |
Voltage Rating |
- |
456 V |
Wattage |
1,000 |
1000 W |
|
Base Type |
- |
Mogul |
Color |
- |
Clear |
Color Rendering Index |
- |
22 |
color rendering index (cri) |
22 |
22.0 |
color temperature |
2100 |
2100 K |
Finish |
Clear |
Clear |
Style |
- |
Open or enclosed fixtures |
|
Diameter |
3.13 |
3.125 in |
Length |
15.63 |
15.06 in |
|
Additional Information |
- |
E25 Shape |
Description |
1000W ET25 HIGH PRESSURE SODIUM CLEAR MOGUL BASE |
1000W E25 HIGH PRESSURE SODIUM CLEAR MOGUL BASE |
extra long description |
SATCO S1928 LU1000/ET25 |
GEL LU1000/ECO 44058 LUCALOX |
Long Description |
HID High Pressure Sodium Lamp, Designation: LU1000/ET25, 1000 WTT, ET25 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 50000 LM Initial, 2100 DEG K Color Temperature, 22 CRI, 15-5/8 IN Length, 3-1/8 IN Diameter, Burn Position: Universal |
High Pressure Sodium Lamp, 22, 2100 K, 140000 lm Brightness (Lumens), 1000 W, 456 V, Clear, Glass Material, 24000+ h Average Life, Mogul Base, S52 ANSI Ballast Code, Non Dimmable, 3.125 in Diameter, 15.06 in Length, 24.75 % Mercury Content, 0.96 lb |
Product Type |
LU1000/Et25 |
High Pressure Sodium Lamp |
Short Description |
- |
High Pressure Sodium Lamp, 2100K, 22 CRI, 140000 lm, 1000W, 456V, Mogul |
Special Features |
- |
15.06IN Length |
|
ANSI Ballast Code |
- |
S52 |
average life |
24000 |
24000+ h |
Base |
Mogul |
Mogul Screw (E39) |
Brightness (Lumens) |
- |
140000 lm |
lumens |
50,000 |
130000.0 |
Mercury Content |
- |
24.75 % |
Operating Position |
Universal |
- |
package quantity |
- |
6 CA |
start type |
Probe Start |
- |
Warranty |
Avg. Rated Hour Limited |
- |
|
Brand |
Satco |
GE Current, a Daintree company |
Manufacturers Part Number |
S1928 |
LU1000/ECO |
|
Category Description |
SODIUM |
SODIUM |
Type |
HIGH PRESSURE SODIUM |
- |
|
|
Application |
- |
Universal burning position |
standard |
RoHS Compliant |