Item Comparison: S3128, LU100MED

Item

S3128 - 100W Hid HPS ED17 Med Base 21K Clear - Satco

S3128
100W Hid HPS ED17 Med Base 21K Clear

$17.99 Each

$17.99 (1 Each)

QTY:
Each
Add
LU100MED - 100W B17 High Pressure Sodium Clear Medium Base - Ge Traditional Lamps

LU100MED
100W B17 High Pressure Sodium Clear Medium Base

$48.24 Each

$289.44 (6 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 6 49
Vendor Satco Ge Traditional Lamps
Catalog Number S3128 LU100MED
Manufacturer Number S3128 LU100/MED/ECO
Category Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps
Classification Sodium Sodium
UNSPSC 39101617 - High pressure sodium lamp HID 39101617 - High pressure sodium lamp HID
UPC/EAN/GTIN 00045923031281 00043168132503
Weight per package 0.23 (lbs/each) 0.18 (lbs/each)
Description S3128 100W Hid HPS ED17 Med Base 21K Clear
Hid High Pressure Sodium Lamp, Designation: LU100/Med, 100 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 24000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 5-7/16 In Length, 2-1/8 In Diameter, Burn Position: Universal
LU100MED 100W B17 High Pressure Sodium Clear Medium Base
High Pressure Sodium Lamp, 22, 2100 K, 9500 LM Brightness (Lumens), 100 W, 110 V, Clear, Glass Material, 24000+ H Average Life, Mogul Base, S54ZL Ansi Ballast Code, Non Dimmable, 2.125 In Diameter, 5.43 In Length, 15.84 % Mercury Content, 0.18 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.99 (Each) $48.24 (Each)
Carton/Reel $17.99 (1 Each) $48.24 (1 Each)
Standard Packaging/Reel $17.99 (1 Each) $289.44 (6 Each)
Material - Glass
Shape ED17 -
Voltage Rating - 110 V
Wattage 100 100.0
Base Type - Mogul
Color - Clear
Color Rendering Index - 22
color rendering index (cri) 22 22.0
color temperature 2100 2100 K
Finish Clear Clear
Style - Open or enclosed fixtures
Diameter 2.13 2.125 in
Length 5.44 5.43 in
Additional Information - E17 Shape
Description 100W HID HPS ED17 MED BASE 21K CLEAR 100W B17 HIGH PRESSURE SODIUM CLEAR MEDIUM BASE
extra long description SATCO S3128 LU100/MED GEL LU100/MED/ECO 13250 LUCALOX
Long Description HID High Pressure Sodium Lamp, Designation: LU100/MED, 100 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 24000 LM Initial, 2100 DEG K Color Temperature, 22 CRI, 5-7/16 IN Length, 2-1/8 IN Diameter, Burn Position: Universal High Pressure Sodium Lamp, 22, 2100 K, 9500 lm Brightness (Lumens), 100 W, 110 V, Clear, Glass Material, 24000+ h Average Life, Mogul Base, S54ZL ANSI Ballast Code, Non Dimmable, 2.125 in Diameter, 5.43 in Length, 15.84 % Mercury Content, 0.18 lb
Product Type LU100/Med High Pressure Sodium Lamp
Short Description - High Pressure Sodium Lamp, 2100K, 22 CRI, 9500 lm, 100W, 110V, Mogul
Special Features - 5.5IN Length
ANSI Ballast Code - S54ZL
average life 24000 24000+ h
Base Medium Medium Screw (E26)
Brightness (Lumens) - 9500 lm
lumens 24k 9500.0
Mercury Content - 15.84 %
Operating Position Universal -
package quantity - 6 CA
start type Probe Start -
Warranty Avg. Rated Hour Limited -
Brand Satco GE Current, a Daintree company
Manufacturers Part Number S3128 LU100/MED/ECO
Category Description SODIUM SODIUM
Type HIGH PRESSURE SODIUM -
Weight - 0.18 lb
Application - General Lighting
standard RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat