Item Comparison: M210, 1755749

Item

M210 - M210 Handheld Label Maker - Brady®

M210
M210 Handheld Label Maker

$114.27 Each

$114.27 (1 Each)

QTY:
Each
Add
1755749 - Rhino 5200 Label Printer - Dymo

1755749
Rhino 5200 Label Printer

$296.59 Each

$296.59 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 335 1
Vendor Brady® Dymo
Catalog Number M210 1755749
Manufacturer Number M210 784-1755749
Category Enhanced Commodity Codes - Tools & Testers Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt
Classification Hand Tools Hand Tools
UNSPSC N/A 39131500 - Wire Markers and Wire Marking Devices
UPC/EAN/GTIN 00888434559475 00071701056726
Weight per package 1.752 (lbs/each) 1.98 (lbs/each)
Description M210 M210 Handheld Label Maker
M210 Portable Label Printer
1755749 Rhino 5200 Label Printer
Label Printer, Chemical Resistant, Heat Resistant, Uv Resistant, 2.4 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $114.27 (Each) $296.59 (Each)
Carton/Reel $114.27 (1 Each) $296.59 (1 Each)
Standard Packaging/Reel $114.27 (1 Each) $296.59 (1 Each)
Size 9.5 in H x 4.5 in W x 2.5 in D -
Description M210 HANDHELD LABEL MAKER RHINO 5200 LABEL PRINTER
extra long description BRADY M210 M210 Portable Label Prin -
Features Let the M210 take on your toughest on-site labeling challenges. Create fast and reliable ID with more materials and pre-sized labels. Just drop in a label cartridge, type and print. Rugged, versatile, and packed with time-saving features, the Rhino(TM) 5200 meets key ANSI and TIA/EIA 606-A labeling standards - and labels up to 77% faster than the competition*. Just press a proprietary Rhino "Hot Key" to automatically size, space and format text for perfect patch panel labels - then press another to print matching cable flags or face plate tabs, without retyping. It's just as easy to print module and fixed-length labels, horizontal and vertical wire wraps, terminal and 110 blocks and m
Long Description M210 Portable Label Printer Label Printer, Chemical Resistant, Heat Resistant, UV Resistant, 2.4 lb
Product Type M210 Portable Label Printer Label Printer Unit
Short Description - Label Printer, 2.4 lb
Special Features 100 -
Battery Included No -
Battery Type Rechargeable Lithium-ion Battery;Optional AA Battery -
included (1)M210 Label Printer (M210);(1) M21 Series Nylon Cloth Patch Panel and Wire and Cable Labels (M21-750-499);(1) Quick Start Guide -
language Croatian;Czech;Danish;Dutch;English (US);Estonian;Finnish;French (France);German;Hungarian;Italian;Norwegian;Polish;Portuguese (Portugal);Romanian;Slovak;Slovenian;Spanish (universal);Swedish;Turkish -
Operating Temperature Range 40°F - 110°F -
package quantity - 1 ct
Power Source Batteries;Rechargeable Battery;AC Adaptor -
Resistance Properties - Chemical Resistant;Heat Resistant;UV Resistant
Warranty 2 Years -
Brand Brady® Newell (Dymo)
Manufacturers Part Number M210 1755749
series M21- -
Category Description HAND TOOLS HAND TOOLS
Type Portable Printer -
Weight 4.5 2.4 lb
Application Data and Telecommunications Labeling;Electrical Labeling;General Identification;Lean and 5S Labeling;Warehouse Marking;Wire and Cable Labeling Assets & Barcoding;Facilities & MRO;Wires & Cables;Networking Components
standard FCC Part 15 Class A -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat