Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
MC1020RGY |
MC1020RGYGN |
Manufacturer Number |
1707B42T02 |
1707B42T02 |
Category |
Enhanced Commodity Codes -
Wire
|
Interlocked Armored Cable -
Teck
|
Classification |
BX & MC
|
BX & MC
|
UNSPSC |
26121517 - Copper wire
|
26121629 - Power cable
|
UPC/EAN/GTIN |
00032886043710 |
00077680195784 |
Weight per package |
0.16 (lbs/ft) |
0.16 (lbs/ft) |
Description |
MC1020RGY 10/2 WG MC Sol or/Gy/GN Alu Armor
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
|
MC1020RGYGN 10/2 WG MC Sol or/Gy/GN Alu Armor
10-2 Solid Orange, Gray, Green - MC Tuff®, Blue Interlocked Lightweight Galvanized Steel Armor With Phase Id - Type MC - 250' Coil
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$1.61 (Foot) |
$1.61 (Foot) |
Carton/Reel |
$403.69 (250 Feet) |
$403.69 (250 Feet) |
Standard Packaging/Reel |
$403.69 (250 Feet) |
$403.69 (250 Feet) |
|
Conductor Size |
10 |
10 |
Material |
- |
Galvanized Steel |
Number of Conductors |
2 |
3 |
Voltage Rating |
600V |
600V |
|
Color |
- |
Blue |
Conductor Material |
CU |
Copper |
Finish |
- |
Blue Paint |
Insulation Material |
- |
THHN |
|
|
Description |
10/2 WG MC SOL OR/GY/GN ALU ARMOR |
10/2 WG MC SOL OR/GY/GN ALU ARMOR |
extra long description |
SWC 55116702 Armorlite Type MC |
AFC 1707B42T02 10-2 MCS 250C |
Features |
- |
MC Tuff is a lightweight, high-strength Type MC Cable with blue galvanized steel interlocked armor that features ColorSpec®ID/ColorTrak® ID for easy identification. MC Tuff cables meet UL Standard 1569 and NEC 330, have no conductor count limit, and offer various conductor bundle combinations. These bundles consist of THHN/THWN rated conductors that are twisted and wrapped with polypropylene assembly tape. They also come with an insulated green equipment grounding conductor. Additionally, Atkore offers a G |
Long Description |
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity. |
10-2 Solid Orange, Gray, Green - MC Tuff®, Blue Interlocked Lightweight Galvanized Steel Armor with phase ID - Type MC - 250' Coil |
Product Type |
Armorlite Type MC |
10-2 MCS 250C |
Short Description |
- |
10-2 MCS 250C |
Special Features |
- |
Galvanized interlocking steel strip, utilizes ColorSpec® ID system |
|
Bend Radius |
- |
8.73 |
gauge |
- |
10 AWG |
Inside Diameter |
- |
0.382 |
media |
Yes |
- |
outside diameter |
0.54178 |
0.582 |
|
Brand |
Flexible Conduit |
AFC CABLE SYSTEMS |
Manufacturers Part Number |
55116702 |
1707B42T02 |
|
Category Description |
BX & MC |
BX & MC |
Type |
MC |
MC Tuff® Lightweight Steel Cable |