Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
MC1220RGY250 |
MC1220RGYGN |
Manufacturer Number |
1704842102 |
2104S42-02 |
Category |
Enhanced Commodity Codes -
Wire
|
Interlocked Armored Cable -
Teck
|
Classification |
BX & MC
|
BX & MC
|
UNSPSC |
26121517 - Copper wire
|
26121629 - Power cable
|
UPC/EAN/GTIN |
00032886347504 |
00077680229069 |
Weight per package |
0.105 (lbs/ft) |
0.12 (lbs/ft) |
Description |
MC1220RGY250 12/2 WG MC Sol or/Gy/GN Alu Armor 250'
Aluminum Armored Conductor, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Orange, Gray and Green, 2 Conductors, 250 FT Overall Length, 0.475 In Outside Diameter, +90 °C Operating Temperature, 104 LB/MFT
|
MC1220RGYGN 12/2 WG MC Sol or/Gy/GN Alu Armor 250'
12/2 MC Lite Striped Oe Gy 250' Coil
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$0.72 (Foot) |
$0.72 (Foot) |
Carton/Reel |
$181.08 (250 Feet) |
$181.08 (250 Feet) |
Standard Packaging/Reel |
$181.08 (250 Feet) |
$181.08 (250 Feet) |
|
Conductor Size |
#12 AWG |
2 |
Current Rating |
20 A |
- |
Number of Conductors |
2 |
12 |
Voltage Rating |
600 V |
- |
|
Color |
Orange;Gray;Green |
- |
Conductor Material |
Copper |
- |
Insulation Material |
Thermoplastic Nylon |
THHN |
Jacket Material |
PVC |
- |
|
Length |
250 |
- |
Overall Length |
250 ft |
- |
|
Description |
12/2 WG MC SOL OR/GY/GN ALU ARMOR 250' |
12/2 WG MC SOL OR/GY/GN ALU ARMOR 250' |
extra long description |
SWC 68940601 Armorlite Type MC |
AFC 2104S42-02 12-2 MC LITE OE GY G |
Long Description |
Aluminum Armored Conductor, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Orange, Gray and Green, 2 Conductors, 250 ft Overall Length, 0.475 in Outside Diameter, +90 °C Operating Temperature, 104 lb/mft |
12/2 MC LITE STRIPED OE GY 250' COIL |
Product Type |
Armorlite Type MC |
12-2 MC Lite Oe Gy GN 250' Coil |
Short Description |
Aluminum Armored Conductor, Solid, 12/4 AWG with ground, PVC Jacket, 250 ft |
- |
Special Features |
- |
Interlocking Aluminum Strip, utlizilizing ColorSpec® ID System |
|
Maximum Operating Temperature |
+90 °C |
- |
media |
Yes |
- |
outside diameter |
0.475 in |
- |
Solid/Strand |
Solid |
- |
Standards Met |
RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685 |
- |
|
|
Brand |
Flexible Conduit |
Flexible Conduit |
Manufacturers Part Number |
68940601 |
2104S42-02 |
|
Category Description |
BX & MC |
BX & MC |
Type |
MC |
MC Lite® Aluminum Armored Cable |
|
|
Package Type |
Coil |
- |
Weight |
104 lb/mft |
- |
|
Application |
Commercial;Industrial;Institutional;Multi-Residential Buildings |
- |
standard |
- |
UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant |
Temperature Rating |
- |
90 Deg C (Dry) |