Item Comparison: MC122BLWH, MC122WGBL

Item

MC122BLWH - 12/2 WG MC BL/WH/GN Alu Armor 250' - Flexible Conduit

MC122BLWH
12/2 WG MC BL/WH/GN Alu Armor 250'

$0.72433 Foot

$181.08 (250 Feet)

QTY:
Feet
Add
MC122WGBL - 12/2 WG MC BL/WH/GN Alu Armor 250' - Flexible Conduit

MC122WGBL
12/2 WG MC BL/WH/GN Alu Armor 250'

$0.72433 Foot

$181.08 (250 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 48,000 48,000
Vendor Flexible Conduit Flexible Conduit
Catalog Number MC122BLWH MC122WGBL
Manufacturer Number 68948901 2104S42-05
Category Enhanced Commodity Codes - Wire Interlocked Armored Cable - Teck
Classification BX & MC BX & MC
UNSPSC 26121517 - Copper wire 26121629 - Power cable
UPC/EAN/GTIN 00032886347535 00077680229182
Weight per package 0.105 (lbs/ft) 0.105 (lbs/ft)
Description MC122BLWH 12/2 WG MC BL/WH/GN Alu Armor 250'
Aluminum Armored Conductor, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Blue, White and Green. 2 Conductors, 250 FT Overall Length, 0.475 In Outside Diameter, +75C (Wet) Operating Temperature, 104 LB/MFT
MC122WGBL 12/2 WG MC BL/WH/GN Alu Armor 250'
12/2 MC Lite Striped Be We 250' Coil
Minimum Order QTY 10 Units 10 Units
Unit/Foot $0.72 (Foot) $0.72 (Foot)
Carton/Reel $181.08 (250 Feet) $181.08 (250 Feet)
Standard Packaging/Reel $181.08 (250 Feet) $181.08 (250 Feet)
Conductor Size #12 AWG 2
Current Rating 20 A -
Number of Conductors 2 12
Voltage Rating 600 V -
Color blue/white/green -
Conductor Material Copper -
Insulation Material Thermoplastic Nylon THHN
Jacket Color -
Jacket Material PVC -
Length 250 -
Overall Length 250 ft -
Description 12/2 WG MC BL/WH/GN ALU ARMOR 250' -
extra long description SWC 68948901 Armorlite Type MC AFC 2104S42-05 12-2 MC LITE BE WE G
Long Description Aluminum Armored Conductor, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Blue, White and Green. 2 Conductors, 250 ft Overall Length, 0.475 in Outside Diameter, +75C (Wet) Operating Temperature, 104 lb/mft 12/2 MC LITE STRIPED BE WE 250' COIL
Product Type Aluminum Armored Conductor 12-2 MC Lite Be We GN 250' Coil
Short Description Aluminum Armored Conductor, Solid, 12/4 AWG with ground, PVC Jacket, 250 ft -
Special Features - Interlocking Aluminum Strip, utlizilizing ColorSpec® ID System
*comes w/ bk/rd/grn covers - -
Maximum Operating Temperature +75 °C (Wet);+90 °C (Dry) -
media Yes -
outside diameter 0.475 in -
Solid/Strand Solid -
Standards Met UL 83;UL1569 -
Made in USA yes -
Brand Flexible Conduit Flexible Conduit
Manufacturers Part Number 55276901 2104S42-05
Category Description BX & MC BX & MC
Type MC MC Lite® Aluminum Armored Cable
Status - Inactive
Package Type Coil -
Weight 104 lb/mft -
Application Commercial;Industrial;Institutional;Multi-Residential Buildings -
standard - UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant
Temperature Rating - 90 Deg C (Dry)
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat