Nacogdoches |
1,750 |
2,000 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
MC122STBKWH |
MC122STWG1000 |
Manufacturer Number |
2158S42-00 |
N/A |
Category |
Enhanced Commodity Codes -
Wire
|
Enhanced Commodity Codes -
Wire
|
Classification |
BX & MC
|
BX & MC
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886347559 |
N/A |
Weight per package |
0.11 (lbs/ft) |
0.11 (lbs/ft) |
Description |
MC122STBKWH 12/2 WG MC STR BK/WH/GN Alu Armor 250'
Aluminum Armored Conductor, Stranded, 19 Strands, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White and Green, 2 Conductors, 250 FT Overall Length, 0.494 In Outside Diameter, +90 °C Operating Temperature, 110 LB/MFT
|
MC122STWG1000 12/2 WG MC STR BK/WH/GN Alu Armor 1000'
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$0.94 (Foot) |
$0.93 (Foot) |
Carton/Reel |
$235.61 (250 Feet) |
$934.66 (1000 Feet) |
Standard Packaging/Reel |
$235.61 (250 Feet) |
$934.66 (1000 Feet) |
|
Conductor Size |
#12 AWG |
- |
Current Rating |
20 A |
- |
Number of Conductors |
2 |
- |
Voltage Rating |
600 V |
- |
|
Color |
Black;White;Green |
- |
Conductor Material |
Copper |
- |
Insulation Material |
Thermoplastic Nylon |
- |
Jacket Material |
PVC |
- |
|
Length |
250 |
- |
Overall Length |
250 ft |
- |
|
Description |
12/2 WG MC STR BK/WH/GN ALU ARMOR |
12/2 WG MC STR BK/WH/GN ALU ARMOR 1000' |
extra long description |
SWC 69114701 Armorlite Type MC |
- |
Long Description |
Aluminum Armored Conductor, Stranded, 19 Strands, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White and Green, 2 Conductors, 250 ft Overall Length, 0.494 in Outside Diameter, +90 °C Operating Temperature, 110 lb/mft |
- |
Product Type |
Aluminum Armored Conductor |
- |
Short Description |
Aluminum Armored Conductor, Stranded, 12/3 AWG with ground, PVC Jacket, 250 ft |
- |
|
Maximum Operating Temperature |
+90 °C |
- |
media |
Yes |
- |
Number of Strands |
19 |
- |
outside diameter |
0.494 in |
- |
Solid/Strand |
Stranded |
- |
Standards Met |
RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685 |
- |
|
|
Brand |
Flexible Conduit |
Flexible Conduit |
Manufacturers Part Number |
69114701 |
- |
|
Category Description |
BX & MC |
BX & MC |
Type |
MC |
- |
|
|
Package Type |
Coil |
- |
Weight |
110 lb/mft |
- |
|
Application |
Commercial;Industrial;Institutional;Multi-Residential Buildings |