Nacogdoches |
4,750 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
MC124BKRDBLWH |
MC124BKRDBLWH100 |
Manufacturer Number |
68719401 |
1706B60T00 |
Category |
Enhanced Commodity Codes -
Wire
|
Interlocked Armored Cable -
Teck
|
Classification |
BX & MC
|
BX & MC
|
UNSPSC |
26121517 - Copper wire
|
26121629 - Power cable
|
UPC/EAN/GTIN |
00032886347320 |
00077680195715 |
Weight per package |
0.155 (lbs/ft) |
0.155 (lbs/ft) |
Description |
MC124BKRDBLWH 12/4 WG MC Sol BK/BL/WH/RD/GN Alu Armor 250'
Aluminum Armored Conductor, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White, Red, Blue and Green, 4 Conductors, 250 FT Overall Length, 0.539 In Outside Diameter, +90 °C Operating Temperature, 155 LB/MFT
|
MC124BKRDBLWH100 12/4 WG MC Sol BK/BL/WH/RD/GN STL Armor/1000'
12-4 Solid Black, Red, Blue, White, Green - MC Tuff®, Blue Interlocked Lightweight Galvanized Steel Armor With Phase Id - Type MC - 1000' Reel
|
|
Minimum Order QTY |
250 |
1,000 |
Unit/Foot |
$1.76 (Foot) |
$1.78 (Foot) |
Carton/Reel |
$440.17 (250 Feet) |
$1,780.50 (1000 Feet) |
Standard Packaging/Reel |
$440.17 (250 Feet) |
$1,780.50 (1000 Feet) |
|
Conductor Size |
#12 AWG |
12 AWG Conductor And Ground |
Current Rating |
20 A |
- |
Material |
- |
Galvanized Steel |
Number of Conductors |
4 |
5 |
Voltage Rating |
600 V |
600V |
|
Color |
Black;White;Red;Blue;Green |
Blue |
Conductor Material |
Copper |
Copper |
Finish |
- |
Blue Paint |
Insulation Material |
Thermoplastic Nylon |
THHN |
Jacket Material |
PVC |
- |
|
Length |
250 |
1000 |
Overall Length |
250 ft |
- |
|
Description |
12/4 WG MC SOL BK/BL/WH/RD/GN ALU ARMOR 250' |
12/4 WG MC SOL BK/BL/WH/RD/GN STL ARMOR/1000' |
extra long description |
SWC 68719401 Armorlite Type MC |
AFC 1706B60T00 12-4 MCS 1KR |
Features |
- |
MC Tuff is a lightweight, high-strength Type MC Cable with blue galvanized steel interlocked armor that features ColorSpec®ID/ColorTrak® ID for easy identification. MC Tuff cables meet UL Standard 1569 and NEC 330, have no conductor count limit, and offer various conductor bundle combinations. These bundles consist of THHN/THWN rated conductors that are twisted and wrapped with polypropylene assembly tape. They also come with an insulated green equipment grounding conductor. Additionally, Atkore offers a G |
Long Description |
Aluminum Armored Conductor, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White, Red, Blue and Green, 4 Conductors, 250 ft Overall Length, 0.539 in Outside Diameter, +90 °C Operating Temperature, 155 lb/mft |
12-4 Solid Black, Red, Blue, White, Green - MC Tuff®, Blue Interlocked Lightweight Galvanized Steel Armor with phase ID - Type MC - 1000' Reel |
Product Type |
Aluminum Armored Conductor |
12-4 MCS 1KR |
Short Description |
Aluminum Armored Conductor, Solid, 12/4 AWG with ground, PVC Jacket, 250 ft |
12-4 MCS 1KR |
Special Features |
- |
Cable tray rated, install per NEC; May be surfaced mounted and embedded in plaster; Environmental air-handling space installation per NEC 300.22; UL Classi?ed 1, 2, and 3 hour through (Fire) penetration product, R-14141; Made in USA of US and/or imported materials; ColorSpec ID system |
|
Bend Radius |
- |
8.43 |
gauge |
- |
12 AWG |
Inside Diameter |
- |
0.386 |
Maximum Operating Temperature |
+90 °C |
- |
media |
Yes |
- |
outside diameter |
0.539 in |
0.562 |
Solid/Strand |
Solid |
- |
Standards Met |
RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685 |
- |
|
|
Brand |
Southwire |
Flexible Conduit |
Manufacturers Part Number |
68719401 |
1706B60T00 |
|
Category Description |
BX & MC |
BX & MC |
Type |
MC |
Traditional Lightweight Type MC Cable With Ground And Neutral |
|
|
|
Package Type |
Coil |
- |
Weight |
155 lb/mft |
0.2329 |
|
Application |
Commercial;Industrial;Institutional;Multi-Residential Buildings |
- |
standard |
- |
UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Speci?cation A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified |
Temperature Rating |
- |
194 |