Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
MC124BKRDBLWH100 |
MC124WG1000 |
Manufacturer Number |
1706B60T00 |
68719403 |
Category |
Interlocked Armored Cable -
Teck
|
Enhanced Commodity Codes -
Wire
|
Classification |
BX & MC
|
BX & MC
|
UNSPSC |
26121629 - Power cable
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00077680195715 |
00032886347313 |
Weight per package |
0.155 (lbs/ft) |
0.17 (lbs/ft) |
Description |
MC124BKRDBLWH100 12/4 WG MC Sol BK/BL/WH/RD/GN STL Armor/1000'
12-4 Solid Black, Red, Blue, White, Green - MC Tuff®, Blue Interlocked Lightweight Galvanized Steel Armor With Phase Id - Type MC - 1000' Reel
|
MC124WG1000 12/4 WG MC Sol BK/BL/WH/RD/GN STL Armor/1000'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
|
|
Minimum Order QTY |
1,000 |
1,000 |
Unit/Foot |
$1.85 (Foot) |
$1.85 (Foot) |
Carton/Reel |
$1,852.45 (1000 Feet) |
$1,852.45 (1000 Feet) |
Standard Packaging/Reel |
$1,852.45 (1000 Feet) |
$1,852.45 (1000 Feet) |
|
Conductor Size |
12 AWG Conductor And Ground |
12 |
Material |
Galvanized Steel |
- |
Number of Conductors |
5 |
4 |
Voltage Rating |
600V |
600V |
|
Color |
Blue |
- |
Conductor Material |
Copper |
CU |
Finish |
Blue Paint |
- |
Insulation Material |
THHN |
- |
|
|
Description |
12/4 WG MC SOL BK/BL/WH/RD/GN STL ARMOR/1000' |
12/4 WG MC SOL BK/BL/WH/RD/GN STL ARMOR/1000' |
extra long description |
AFC 1706B60T00 12-4 MCS 1KR |
SWC 68719403 Armorlite Type MC |
Features |
MC Tuff is a lightweight, high-strength Type MC Cable with blue galvanized steel interlocked armor that features ColorSpec®ID/ColorTrak® ID for easy identification. MC Tuff cables meet UL Standard 1569 and NEC 330, have no conductor count limit, and offer various conductor bundle combinations. These bundles consist of THHN/THWN rated conductors that are twisted and wrapped with polypropylene assembly tape. They also come with an insulated green equipment grounding conductor. Additionally, Atkore offers a G |
- |
Long Description |
12-4 Solid Black, Red, Blue, White, Green - MC Tuff®, Blue Interlocked Lightweight Galvanized Steel Armor with phase ID - Type MC - 1000' Reel |
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity. |
Product Type |
12-4 MCS 1KR |
Armorlite Type MC |
Short Description |
12-4 MCS 1KR |
- |
Special Features |
Cable tray rated, install per NEC; May be surfaced mounted and embedded in plaster; Environmental air-handling space installation per NEC 300.22; UL Classi?ed 1, 2, and 3 hour through (Fire) penetration product, R-14141; Made in USA of US and/or imported materials; ColorSpec ID system |
- |
|
Bend Radius |
8.43 |
- |
gauge |
12 AWG |
- |
Inside Diameter |
0.386 |
- |
media |
- |
Yes |
outside diameter |
0.562 |
0.53876 |
|
Brand |
Flexible Conduit |
Southwire |
Manufacturers Part Number |
1706B60T00 |
68719403 |
|
Category Description |
BX & MC |
BX & MC |
Type |
Traditional Lightweight Type MC Cable With Ground And Neutral |
MC |
|
|
|
|
standard |
UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Speci?cation A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified |
- |
Temperature Rating |
194 |