Nacogdoches |
250 |
250 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Copper |
Catalog Number |
MC143BKRDWH |
MC143 |
Manufacturer Number |
68582601 |
68582601 |
Category |
Enhanced Commodity Codes -
Wire
|
Enhanced Commodity Codes -
Wire
|
Classification |
BX & MC
|
BX & MC
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886346477 |
00032886346477 |
Weight per package |
0.094 (lbs/ft) |
0.099 (lbs/ft) |
Description |
MC143BKRDWH 14/3 WG MC Sol BK/RD/WH Alu Armor 250'
Aluminum Armored Conductor, Solid, #14 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 15 A, Black, White, Red and Green, 3 Conductors, 250 FT Overall Length, 0.464 In Outside Diameter, +90 °C Operating Temperature, 94 LB/MFT
|
MC143 14/3 WG MC Sol BK/RD/WH Alu Armor 250'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
|
|
Minimum Order QTY |
10 Units |
1 Unit |
Unit/Foot |
$1.20 (Foot) |
$1.20 (Foot) |
Carton/Reel |
$301.13 (250 Feet) |
$301.13 (250 Feet) |
Standard Packaging/Reel |
$301.13 (250 Feet) |
$301.13 (250 Feet) |
|
Conductor Size |
#14 AWG |
14 |
Current Rating |
15 A |
- |
Number of Conductors |
3 |
3 |
Voltage Rating |
600 V |
600V |
|
Color |
Black;White;Red;Green |
- |
Conductor Material |
Copper |
CU |
Insulation Material |
Thermoplastic Nylon |
- |
Jacket Material |
PVC |
- |
|
Length |
250 |
250 |
Overall Length |
250 ft |
- |
|
Description |
14/3 WG MC SOL BK/RD/WH ALU ARMOR 250' |
14/3 WG MC SOL BK/RD/WH ALU ARMOR 250' |
extra long description |
SWC 68582601 Armorlite Type MC |
SWC 68582601 Armorlite Type MC |
Long Description |
Aluminum Armored Conductor, Solid, #14 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 15 A, Black, White,Red and Green, 3 Conductors, 250 ft Overall Length, 0.464 in Outside Diameter, +90 °C Operating Temperature, 94 lb/mft |
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity. |
Product Type |
Aluminum Armored Conductor |
Armorlite Type MC |
Short Description |
Aluminum Armored Conductor, Solid, 14/3 AWG with ground |
- |
|
Maximum Operating Temperature |
+90 °C |
- |
media |
Yes |
Yes |
outside diameter |
0.464 in |
0.46446 |
Solid/Strand |
Solid |
- |
Standards Met |
RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685 |
- |
|
|
Brand |
Southwire |
Copper |
Manufacturers Part Number |
68582601 |
68582601 |
|
Category Description |
BX & MC |
BX & MC |
Type |
MC |
MC |
|
|
Package Type |
Coil |
- |
Weight |
94 lb/mft |
23.59075 |
|
Application |
Commercial;Industrial;Institutional;Multi-Residential Buildings |