Item Comparison: MDL2R, 313002

Item

MDL2R - 2A 250V Glass Small Dimension Time Delay Fuse - Edison Fuses

MDL2R
2A 250V Glass Small Dimension Time Delay Fuse

$4.29 Each

$21.45 (5 Each)

QTY:
Each
Add
313002 - 2A 250V TD Glass Fuse - Littelfuse

313002
2A 250V TD Glass Fuse

$4.88 Each

$24.40 (5 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 203 0
Vendor Edison Fuses Littelfuse
Catalog Number MDL2R 313002
Manufacturer Number ABC-15-R 313002P
Category Fuses - Small Dimension Fuses Fuses - Small Dimension Fuses
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC 39121623 - Electronic fuse 39121627 - Power fuse
UPC/EAN/GTIN 00051712646192 00079458922998
Weight per package 0.005 (lbs/each) 0.01 (lbs/each)
Description MDL2R 2A 250V Glass Small Dimension Time Delay Fuse
Buss Small Dimension Fuse
313002 2A 250V TD Glass Fuse
Slo-Blo Ceramic Axial 2A. The 3AG Slo-Blo® Fuse Solves A Broad Range Of Application Requirements While Offering Reliable Performance and Costeffective Circuit Protection. Features: 313 and 315 Series Fuses Have Time-Delayed In The Overload Range, Which Provides Superior Protection Inductive Loads Such As Motors, Transformers, and Solenoids. 3AG Indicating Fuses Instantly Identify Themselves Upon Opening By Showing A Discoloration Of Their Glass Bodies. Guesswork and Time-Consuming Circuit Testing Is Elimin
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.29 (Each) $4.88 (Each)
Carton/Reel $21.45 (5 Each) $24.40 (5 Each)
Standard Packaging/Reel $21.45 (5 Each) $24.40 (5 Each)
amperage rating - 2.5
Characteristics FAST ACTING -
Current Rating 15 Amp -
Interrupting Rating 750 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC/DC -
Terminal Type Ferrule -
Voltage Rating 250 Volt AC, 125 Volt DC -
Diameter 1/4 INCH -
Length 1-1/4 INCH -
Additional Information RoHS Compliant; Endcap Material Nickel Plated Brass; Application Electronic Circuit -
Commodity Description SMALL DIMENSION FUSES -
Description 2A 250V GLASS SMALL DIMENSION TIME DELAY FUSE 2A 250V TD GLASS FUSE
extra long description CERAMIC TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA, CE APPROVAL; 250 VOLT AC, 125 VOLT DC VOLTAGE RATING; 1/4 INCH DIAMETER; 750 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC/DC INTERRUPTING RATING; 15 AMP CURRENT RATING; FERRULE TERMINAL TYPE; FAST ACTING CHARACTERISTICS; ROHS COMPLIANT; ENDCAP MATERIAL NICKEL PLATED BRASS; APPLICATION ELECTRONIC CIRCUIT; ABC MODEL LFSE 313002P SLO-BLO CERAMIC AXIAL
Long Description BUSS SMALL DIMENSION FUSE SLO-BLO CERAMIC AXIAL 2A. The 3AG Slo-Blo® fuse solves a broad range of application requirements while offering reliable performance and costeffective circuit protection. Features: 313 and 315 series fuses have time-delayed in the overload range, which provides superior protection inductive loads such as motors, transformers, and solenoids. 3AG indicating fuses instantly identify themselves upon opening by showing a discoloration of their glass bodies. Guesswork and time-consuming circuit testing is elimin
Product Type Fuse Slo-Blo Ceramic Axial 2a
Special Features - Time-Delay
Brand Littelfuse
Manufacturers Part Number ABC-15-R 313002P
Model ABC -
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type CERAMIC TUBE Time-Delay
Manufacturer Status Non-Stock -
Application - Perfect for use in lighthing systems
Approval UL 248-14, CSA, CE -
standard - Standard 248-14 UL Listed/CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat