Item Comparison: MDL3R, MDL3

Item

MDL3R - 3A 250V Glass Small Dimension Time Delay Fuse - Edison Fuses

MDL3R
3A 250V Glass Small Dimension Time Delay Fuse

$4.29 Each

$21.45 (5 Each)

QTY:
Each
Add
MDL3 - 3A 250V TD Glass Fuse - Edison Fuses

MDL3
3A 250V TD Glass Fuse

$2.63 Each

$13.15 (5 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 201 6
Vendor Edison Fuses Edison Fuses
Catalog Number MDL3R MDL3
Manufacturer Number N/A MDL-3
Category Enhanced Commodity Codes - Tools & Testers Fuses - Small Dimension Fuses
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC - -
UPC/EAN/GTIN 051712652209 051712724517
Weight per package 0.004 (lbs/each) 0.01 (lbs/each)
Description MDL3R 3A 250V Glass Small Dimension Time Delay Fuse
MDL3 3A 250V TD Glass Fuse
Electronic Fuse, Glass Tube Type; 1-1/4 Inch; Ul 248-14, Csa, Ce Approval; 250 Volt Ac Voltage Rating; 1/4 Inch Diameter; 100 Amp At 250 Volt Ac, 10000 Amp At 125 Volt Ac Interrupting Rating; 3 Amp Current Rating; Ferrule Terminal Type
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.29 (Each) $2.63 (Each)
Carton/Reel $21.45 (5 Each) $2.63 (1 Each)
Standard Packaging/Reel $21.45 (5 Each) $13.15 (5 Each)
Characteristics - TIME DELAY
Current Rating - 3 Amp
Interrupting Rating - 100 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC
Terminal Type - Ferrule
Voltage Rating - 250 Volt AC
Diameter - 1/4 INCH
Length - 1-1/4 INCH
Additional Information - Endcap Material Nickel Plated Brass; Application Electronic Circuit
Commodity Description - SMALL DIMENSION FUSES
Description 3A 250V GLASS SMALL DIMENSION TIME DELAY FUSE 3A 250V TD GLASS FUSE
Long Description - ELECTRONIC FUSE, GLASS TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA, CE APPROVAL; 250 VOLT AC VOLTAGE RATING; 1/4 INCH DIAMETER; 100 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC INTERRUPTING RATING; 3 AMP CURRENT RATING; FERRULE TERMINAL TYPE
Product Type - Electronic Fuse
Brand Edison Fuses
Manufacturers Part Number - MDL-3
Model - MDL
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type - GLASS TUBE
Manufacturer Status - Non-Stock
Status - Inactive
Approval - UL 248-14, CSA, CE
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat