Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Littelfuse |
Catalog Number |
MDL5R |
313005 |
Manufacturer Number |
MDL-5-R |
313005P |
Category |
Fuses -
Small Dimension Fuses
|
Fuses -
Small Dimension Fuses
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
39121623 - Electronic fuse
|
39121627 - Power fuse
|
UPC/EAN/GTIN |
00051712652308 |
00079458923087 |
Weight per package |
0.004 (lbs/each) |
0.01 (lbs/each) |
Description |
MDL5R 5A 250V Glass Small Dimension Time Delay Fuse
Fuse, Time Delay Fuse Speed, 60 Min @ 135%;120 S @ 200 %;5 S @ 200 % Response Time, Ferrule End X Ferrule End Connection, 5 A, 250 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 0.250 In Diameter, 1.250 In Overall Length
|
313005 5A 250V TD Glass Fuse
Slo-Blo Ceramic Axial 5A. The 3AG Slo-Blo® Fuse Solves A Broad Range Of Application Requirements While Offering Reliable Performance and Costeffective Circuit Protection. Features: 313 and 315 Series Fuses Have Time-Delayed In The Overload Range, Which Provides Superior Protection Inductive Loads Such As Motors, Transformers, and Solenoids. 3AG Indicating Fuses Instantly Identify Themselves Upon Opening By Showing A Discoloration Of Their Glass Bodies. Guesswork and Time-Consuming Circuit Testing Is Elimin
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.29 (Each) |
$0.00 (Each) |
Carton/Reel |
$21.45 (5 Each) |
$0.00 (5 Each) |
Standard Packaging/Reel |
$21.45 (5 Each) |
$0.00 (5 Each) |
|
amperage rating |
- |
15 |
Characteristics |
TIME DELAY |
- |
Current Rating |
5 A |
- |
interrupt rating |
200 A @ 250 V ac;10000 A @ 125 V ac |
- |
Interrupting Rating |
200 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC |
- |
Material |
Glass (Body);Brass( End Cap) |
- |
Terminal Type |
Ferrule |
- |
Voltage Rating |
250 V ac |
- |
|
Diameter |
0.250 in;6.35 mm |
- |
Length |
1-1/4 INCH |
- |
Overall Length |
1.250 in;31.75 mm |
- |
|
Additional Information |
RoHS Compliant; Endcap Material Nickel Plated Brass; Application Electronic Circuit |
- |
Commodity Description |
SMALL DIMENSION FUSES |
- |
Description |
5A 250V GLASS SMALL DIMENSION TIME DELAY FUSE |
5A 250V TD GLASS FUSE |
extra long description |
GLASS TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA, CE APPROVAL; 250 VOLT AC VOLTAGE RATING; 1/4 INCH DIAMETER; 200 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC INTERRUPTING RATING; 5 AMP CURRENT RATING; FERRULE TERMINAL TYPE; TIME DELAY CHARACTERISTICS; ROHS COMPLIANT; ENDCAP MATERIAL NICKEL PLATED BRASS; APPLICATION ELECTRONIC CIRCUIT; MDL MODEL |
LFSE 313005P SLO-BLO CERAMIC AXIAL |
Long Description |
Fuse, Time Delay Fuse Speed, 60 min @ 135%;120 s @ 200 %;5 s @ 200 % Response Time, Ferrule End x Ferrule End Connection, 5 A, 250 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 0.250 in Diameter, 1.250 in Overall Length |
SLO-BLO CERAMIC AXIAL 5A. The 3AG Slo-Blo® fuse solves a broad range of application requirements while offering reliable performance and costeffective circuit protection. Features: 313 and 315 series fuses have time-delayed in the overload range, which provides superior protection inductive loads such as motors, transformers, and solenoids. 3AG indicating fuses instantly identify themselves upon opening by showing a discoloration of their glass bodies. Guesswork and time-consuming circuit testing is elimin |
Product Type |
Fuse |
Slo-Blo Ceramic Axial 5a |
Short Description |
5 A, 250 VAC, Time Delay Fuse |
- |
Special Features |
- |
Current-limiting |
|
Connection Type |
Ferrule End x Ferrule End |
- |
Fuse Speed |
Time Delay |
- |
package quantity |
5 CT |
- |
Response Time |
60 min @ 135%;120 s @ 200 %;5 s @ 200 % |
- |
Standards Met |
UL 248-14 Listed;CSA Certified;CE Certified;RoHS Compliant |
- |
|
Brand |
|
Littelfuse |
Manufacturers Part Number |
MDL-5-R |
313005P |
Model |
MDL |
- |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
GLASS TUBE |
Surge Supp |
|
Manufacturer Status |
Non-Stock |
- |
|
Application |
Electronic Circuits |
TVSS |
Approval |
UL 248-14, CSA, CE |
- |
standard |
- |
UL Recognized |
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
Call nearest store for Item Price
|