Item Comparison: MEN1.25, FLM1.25

Item

MEN1.25 - 250V 1.25A 10KAIC At 125VAC Non Indicating,  - Eaton

MEN1.25
250V 1.25A 10KAIC At 125VAC Non Indicating,

$16.59 Each

$165.90 (10 Each)

QTY:
Each
Add
FLM1.25 - 1-1/4A 250V TD Midget Fuse - Littelfuse

FLM1.25
1-1/4A 250V TD Midget Fuse

$0.00 Each

$0.00 (10 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 11 0
Vendor Eaton Littelfuse
Catalog Number MEN1.25 FLM1.25
Manufacturer Number MEN1.25 FLM1.25
Category Distribution Fuses - Dual Element Distribution Fuses - Renewable & Non-Renewable
Classification N/A Midget Fuses
UNSPSC 39121609 - Midget fuses 39121609 - Midget fuses
UPC/EAN/GTIN 00782634520122 00079458140347
Weight per package 0.05 (lbs/each) 0.02 (lbs/each)
Description MEN1.25 250V 1.25A 10KAIC At 125VAC Non Indicating,
Eaton Edison Men Fuse, Supplemental Protection Of High Inrush Power Electronic Circuits, 1.25 A, Non-Indicating, 10 Kaic At 125 Vac, Fiber Tube Construction, Standard, 250 V
FLM1.25 1-1/4A 250V TD Midget Fuse
Use FLM 250 Volt Time-Delay Fuses to Protect Control Circuit Transformers, Solenoids, and Other Circuits With High Inrush Currents. Excellent For Supplemental Protection Of Small Motors. For Motor Branch-Circuit Protection, See Class CC Fuses.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.59 (Each) $0.00 (Each)
Carton/Reel $16.59 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $165.90 (10 Each) $0.00 (10 Each)
interrupt rating - 10kA
Material Fiber tube construction -
Voltage Rating - 250
Description 250V 1.25A 10KAIC AT 125VAC NON INDICATING, 1-1/4A 250V TD MIDGET FUSE
extra long description EFSE MEN1.25 UL TIME DELAY MIDGET F LFSE FLM1.25 FUS 250V T/D MIDGET 1.
Features Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc -
Long Description Eaton Edison MEN fuse, Supplemental protection of high inrush power electronic circuits, 1.25 A, Non-indicating, 10 kAIC at 125 Vac, Fiber tube construction, Standard, 250 V Use FLM 250 volt time-delay fuses to protect control circuit transformers, solenoids, and other circuits with high inrush currents. Excellent for supplemental protection of small motors. For motor branch-circuit protection, see Class CC fuses.
Product Type Ul Time Delay Midget Fuse Fus 250V T/D Midget 1.25a
Special Features - RoHS
dimensions 1.0000 IN X 0.4060 IN X 0.4060 IN -
media Yes -
Brand Eaton Littelfuse
Manufacturers Part Number MEN1.25 FLM1.25
Category Description Fuses & Fuse Accessories MIDGET FUSES
Type FUSE Time-Delay
Application Datacenters - Facilities: Critical Power small motors/high inrush
standard UL Listed,CSA Certified,RoHS Compliant -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat