Nacogdoches |
14 |
0 |
All Stores |
|
|
|
Vendor |
Taymac |
Taymac |
Catalog Number |
ML500G |
ML450G |
Manufacturer Number |
ML500G |
ML450G |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121304 - Electrical box covers
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00050169917411 |
00092326111867 |
Weight per package |
0.474 (lbs/each) |
0.41 (lbs/each) |
Description |
ML500G 1G While-In-Use Cover
Weatherproof In-Use Cover, 1 Gang, 3.61 In (L) X 3-1/2 In (W) X 5.73 In (H), Horizontal Mount/Vertical Mount, Polycarbonate Material, Gray, 0.431 LB
|
ML450G Gry Flat 1G In-Use CVR
Flat Expandable While-In-Use Device Box Cover, Gray, 1 Gang, 1 to 3.5 In Length, 3.61 In Width, 5.7 In Height
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.09 (Each) |
$18.76 (Each) |
Carton/Reel |
$15.09 (1 Each) |
$18.76 (1 Each) |
Standard Packaging/Reel |
$15.09 (1 Each) |
$187.60 (10 Each) |
|
Cover Type |
Expandable;In-Use |
- |
Material |
Polycarbonate |
Rugged Polycarbonate;Synthetic Neoprene Rubber |
Number of Gangs |
1 |
1 |
|
|
Height |
- |
5.7 in |
Length |
- |
1 to 3.5 in |
Width |
- |
3.61 in |
|
Construction |
Nonmetallic |
Nonmetallic |
Description |
1G WHILE-IN-USE COVER |
GRY FLAT 1G IN-USE CVR |
extra long description |
RACO ML500G 1G WP EXTRA DUTY EXPAN |
RACO ML450G 1G WP EXPANDABLE IN-USE |
Features |
1-Gang Weatherproof In-Use Cover, Expandable, EXTRA DUTY(R), Gray |
1-Gang Weatherproof In-Use Cover, Expandable, Gray. |
Long Description |
Weatherproof In-Use Cover, 1 Gang, 3.61 in (L) x 3-1/2 in (W) x 5.73 in (H), Horizontal Mount/Vertical Mount, Polycarbonate Material, Gray, 0.431 lb |
Flat Expandable While-In-Use Device Box Cover, Gray, 1 Gang, 1 to 3.5 in Length, 3.61 in Width, 5.7 in Height |
Product Type |
Weatherproof In-Use Cover |
Flat Expandable While-In-Use Device Box Cover |
Short Description |
Weatherproof In-Use Cover, 1 Gang, Polycarbonate, Gray |
Flat Expandable While-In-Use Device Box Cover, Rugged Polycarbonate, Synthetic Neoprene Rubber, Gray, 1 Gang |
Special Features |
Includes Attached Gasket and Mounting Hardware |
crack;or deteriorate in sunlight; quick and easy installation; vertical or horizontal mount; window allows for quick and easy visual inspection; includes attached gasket and mounting hardware; 1 gang; gray.;TAYMAC Weatherproof nonmetallic flat in-use device covers feature a revolutionary patented design expanding from 1" to 3 1/2". 16 configurations in 1; 100% paintable surface; ultra rugged polycarbonate and synthetic neoprene rubber will not dry rot |
|
Color/Finish |
- |
Gray |
dimensions |
3.61 in (L) x 3-1/2 in (W) x 5.73 in (H) |
- |
for use with |
16-in-1 Custom Device |
- |
media |
Yes |
Yes |
Mounting Type |
Horizontal Mount/Vertical Mount |
- |
number of outlet |
1 |
- |
package quantity |
1 ct |
1 CA;10 PK |
Packaging Type |
Shrink |
Shrink |
pallet quantity |
1890 |
1890 |
Standards Met |
UL Listed;2014 Compliant NEC (Article 406.9A & B) Extra Duty Rated |
UL;ETL;2011 NEC(R) Compliant;NEMA 3R Compliant |
|
Brand |
Taymac |
Taymac |
Manufacturers Part Number |
ML500G |
ML450G |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
COVER |
COVER |
|
Standard Package |
10 |
10 |
Weight |
0.431 lb |
- |
|
Application |
Low profile design that is expandable for weatherproof protection while an outlet is in use. |
Electrical |
Mounting |
- |
DEVICE |
nema rating |
Nema 3R |
- |
standard |
cULus Listed |
cULus Listed |