Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
MM450 |
MM600 |
Manufacturer Number |
MM450 |
MM600 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Test Equipment, Testers and Multimeters
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
41113630 - Multimeters
|
41113630 - Multimeters
|
UPC/EAN/GTIN |
00092644693755 |
00092644690228 |
Weight per package |
1.14 (lbs/each) |
0.913 (lbs/each) |
Description |
MM450 Slim Digital Multimeter, TRMS Auto Ranging, 600V
Klein Tools MM450 Multimeter Is A TRMS Auto-Ranging Slim Multimeter That Measures Ac/DC Voltage, Ac/DC Current, and Resistance. It Can Also Measure Temperature, Capacitance, Frequency, Duty-Cycle, and Test Diodes and Continuity. It Features A High Visibility, Reverse Contrast Display With An Optical Sensor to Automatically Optimize Viewing In Dark or Bright Ambient Light. The Slim Profile Of The MM450 Makes This Meter Almost The Size Of A Cell Phone and It Conveniently Fits Into Most Pockets. The MM450 Fea
|
MM600 Digital Multimeter, Auto-Ranging, 1000V
Digital Multimeter, 10 A, 1000 V, LCD Display, 2 X AAA Alkaline Battery, 7.02 In Length, 3.54 In Width, 2.10 In Height, 1 to 500 KHZ, 14.6 Oz
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$81.52 (Each) |
$92.26 (Each) |
Carton/Reel |
$81.52 (1 Each) |
$92.26 (1 Each) |
Standard Packaging/Reel |
$81.52 (1 Each) |
$92.26 (1 Each) |
|
Material |
ABS, Electrical Components |
- |
|
|
Height |
- |
2.10 in;53.3 mm |
Length |
- |
7.02 in;178.3 mm |
Overall Length |
6.5" (16.5 cm) |
7" (17.8 cm) |
Width |
- |
3.54 in;89.9 mm |
|
Description |
SLIM DIGITAL MULTIMETER, TRMS AUTO RANGING, 600V |
DIGITAL MULTIMETER, AUTO-RANGING, 1000V |
extra long description |
KLEIN MM450 Slim Digital Multimeter |
- |
Features |
Klein Tools MM450 Multimeter is a TRMS auto-ranging slim multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. It features a high visibility, reverse contrast display with an optical sensor to automatically optimize viewing in dark or bright ambient light. The slim profile of the MM450 makes this meter almost the size of a cell phone and it conveniently fits into most pockets. The MM450 fea |
This automatically ranging digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, test diodes and continuity. Exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of metersloaded with innovative, time-saving features. |
Long Description |
Klein Tools MM450 Multimeter is a TRMS auto-ranging slim multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. It features a high visibility, reverse contrast display with an optical sensor to automatically optimize viewing in dark or bright ambient light. The slim profile of the MM450 makes this meter almost the size of a cell phone and it conveniently fits into most pockets. The MM450 fea |
Digital Multimeter, 10 A, 1000 V, LCD Display, 2 x AAA Alkaline Battery, 7.02 in Length, 3.54 in Width, 2.10 in Height, 1 to 500 KHz, 14.6 oz |
Product Type |
Slim Digital Multimeter, 600V, Temp |
Digital Multimeter Auto-Range 1000V |
Short Description |
- |
Digital Multimeter, LCD, 1000 V, 2 x AAA battery |
Special Features |
Slim Profile; Lead-Alert; High-Visibility Display with Optical Sensor; Auto-Range; Min/Max Measurements; Auto Power-Off; Data-Hold |
Function Selector Switch;Test Lead Input Jacks |
|
Accuracy |
See Instructions |
- |
Battery Type |
- |
2 x AAA Alkaline |
Capacitance |
400 µF |
1000 F |
Capacitance Measurement Accur |
- |
±5.0% +5 |
Capacitance Measurement Resol |
- |
1 F |
Current Accuracy |
- |
±2.0% +5 (AC Current);±1.5% +3 (DC Current) |
Current Measurement |
- |
10 A |
Current Measurement Resolutio |
- |
10 A |
display |
4000 Count LCD |
4000 Count LCD |
Display Type |
- |
LCD |
Function Measured |
- |
AC Voltage;Audible Continuity;DC Current;Diode Test;Display;Voltage Rating |
functions |
Measures up to 600V AC/DC Voltage, 10A AC/DC Current and 50MO Resistance, Temperature, Capacitance, Frequency, Duty-Cycle, Test Diodes and Continuity |
Measures up to 1000V AC/DC voltage, 10A AC/DC current and 40MO resistance plus temperature, capacitance, frequency, duty-cycle, test diodes and continuity |
included |
Multimeter, Carrying Case, Test Leads with CAT III/CAT IV Safety Caps, Thermocouple, Instructions, 2 x AAA Batteries |
Carrying Case, Test Leads, Thermocouple, Batteries, and User Manual |
media |
Yes |
Yes |
Multimeter Type |
- |
Digital |
Overall Height |
1.09" (2.8 cm) |
2.09" (5.3 cm) |
Overall Width |
3.14" (8 cm) |
3.55" (9 cm) |
Resistance |
- |
40 M |
Resistance Measurement Accura |
- |
±2.0% +10 |
Resistance Measurement Resolu |
- |
10 K |
Safety Category Level |
- |
CAT III;CAT IV |
Temperature Measurement |
- |
0 to 1000 °F;-18 to 538 °C |
Temperature Measurement Accur |
- |
±(3.0% +9°F);±(3.0% +5°C) |
Temperature Measurement Resol |
- |
1°C;1°F |
Temperature Range |
-40° to 1832°F (-40° to 1000°C) |
0° - 1000°F (-18° - 538°C) |
Voltage |
600V AC/DC |
1000V AC; 1000 V DC |
Voltage Accuracy |
- |
±1.5% +5 (V AC);±1.2% +3 (V DC) |
Voltage Measurement |
- |
1000 V |
Voltage Measurement Resolutio |
- |
1 V |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
MM450 |
MM600 |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
Type |
DIGITAL MULTIMETER |
- |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Weight |
9.1 oz (258 g) |
14.6 oz;414 g |
|
Application |
Testing and Measuring Voltage |
- |
Frequency Rating |
- |
1 to 500 KHz |
standard |
CAT III 600V; CE and UKCA Certified |
CAT IV 600V; CAT III 1000V |
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
Call nearest store for Item Price
|