Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
MM720 |
MM2000 |
Manufacturer Number |
MM720 |
MM2000 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Test Equipment, Testers and Multimeters
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
41113630 - Multimeters
|
41113630 - Multimeters
|
UPC/EAN/GTIN |
00092644693762 |
00092644691539 |
Weight per package |
1.4 (lbs/each) |
1.38 (lbs/each) |
Description |
MM720 Dig Multimtr, TRMS Auto Range, 1000V, Low Impedanc
Klein Tools MM720 Multimeter Is An Automatically Ranging True Root Mean Squared (TRMS) Digital Multimeter That Measures Ac/DC Voltage, Ac/DC Current, and Resistance. It Can Also Measure Temperature, Capacitance, Frequency, Duty-Cycle, Diodes and Continuity. It Features A High Visibility, Reverse Contrast LCD Display With An Optical Sensor to Automatically Optimize Viewability In Dark or Bright Ambient Lighting.
|
MM2000 Electronic/Hvac Multimeter
Klein MM2000 Electricians/Hvac TRMS
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$112.29 (Each) |
$0.00 (Each) |
Carton/Reel |
$112.29 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$112.29 (1 Each) |
$0.00 (1 Each) |
|
Material |
ABS, Electrical Components |
- |
|
|
Overall Length |
6.94" (17.6 cm) |
- |
|
Description |
DIG MULTIMTR, TRMS AUTO RANGE, 1000V, LOW IMPEDANC |
ELECTRONIC/HVAC MULTIMETER |
extra long description |
KLEIN MM720 Digital Multimeter, TRM |
- |
Features |
Klein Tools MM720 Multimeter is an automatically ranging true root mean squared (TRMS) digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, diodes and continuity. It features a high visibility, reverse contrast LCD display with an optical sensor to automatically optimize viewability in dark or bright ambient lighting. |
- |
Long Description |
Klein Tools MM720 Multimeter is an automatically ranging true root mean squared (TRMS) digital multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, diodes and continuity. It features a high visibility, reverse contrast LCD display with an optical sensor to automatically optimize viewability in dark or bright ambient lighting. |
KLEIN MM2000 Electricians/HVAC TRMS |
Product Type |
Digital Multimeter, TRMS Auto 1000V |
Electricians/Hvac TRMS Multimeter |
Special Features |
High-Visibility Display with Optical Sensor; Auto-Range; Min/Max/Relative; Low Impedance (LoZ) Mode; Auto Power-Off; Data Hold |
- |
|
Capacitance |
6000 µF |
- |
display |
6000 Count LCD |
- |
functions |
Measures up to 1000 VAC/DC Voltage, 10A AC/DC Current, 60MO Resistance, Temperature, Capacitance, Frequency, Duty-Cycle, Diodes, and Continuity |
- |
included |
Multimeter, Carrying Case, Test Leads with CAT III/CAT IV Safety Caps, Thermocouple, Instructions, 2 x AAA Batteries |
- |
media |
Yes |
- |
Overall Height |
1.88" (4.7 cm) |
- |
Overall Width |
3.37" (8.5 cm) |
- |
Temperature Range |
-40° to 1832°F (-40° to 1000°C) |
- |
Voltage |
1000V AC/DC |
- |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
MM720 |
MM2000 |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
Type |
DIGITAL MULTIMETER |
- |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Testing and Measuring Voltage |
- |
standard |
CAT IV 600V; CAT III 1000V |
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
Call nearest store for Item Price
|