Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Gardner Bender |
Buchanan |
Catalog Number |
MS975B |
BCS25M |
Manufacturer Number |
MS-975B |
BCS2-5M |
Category |
Screws, Bolts, Staples, Wraps, -
Nails, Staples, Rivets
|
Screws, Bolts, Staples, Wraps, -
Nails, Staples, Rivets
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31162404 - Hardware staples
|
39121705 - Cable clamp and staple
|
UPC/EAN/GTIN |
00032076152291 |
00781789455556 |
Weight per package |
29.4 (lbs/each) |
35 (lbs/each) |
Description |
MS975B Metal Staple 3 Cond 9/16" 5000/Bucket
Staple, 9/16 In Size, Graphite Metallic Steel, 0.6 In Length, 1 LB
|
BCS25M Carbon Steel Staple, 9/16" X 1-1/4", 5, 000/Bucket
Ideal, Cable Staple, Staple Size: 9/16 X 1-1/4 In, Cable Type: Romex , Non-Metallic and Underground Feeder Cable, Material: Carbon Steel
|
|
Minimum Order QTY |
5000 Units |
5000 Units |
Unit/Foot |
$0.02 (Each) |
$0.03 (Each) |
Carton/Reel |
$84.00 (5000 Each) |
$142.35 (5000 Each) |
Standard Packaging/Reel |
$84.00 (5000 Each) |
$142.35 (5000 Each) |
|
Material |
Graphite Metallic Steel |
Carbon Steel |
|
Finish |
Graphite Metallic |
- |
|
Length |
0.6 in |
- |
Size |
9/16 in |
- |
|
Description |
METAL STAPLE 3 COND 9/16" 5000/BUCKET |
CARBON STEEL STAPLE, 9/16" X 1-1/4", 5,000/BUCKET |
extra long description |
- |
IDEAL BCS2-5M 9 16X1-1 4 STAPLES,50 |
Features |
These 1-1/4 in. x 9/16 in. Graphite Metallic Steel Staples are designed to secure 14/3, 12/3 and 10/3 NM cables. These strong steel staples feature burr free, sharper tips so the legs drive in straight without splitting wood and are engineered with recessed heads to protect cable jackets. Virtually oil-free for cleaner handling and manufactured to contrator prefered length. Designed to be driven into wood with a hammer. Made in the USA. |
Use with wider cable such as NMHigh-grade carbon steel constructionSharp-point legs drive straight without splitting woodResist rust and corrosion |
Long Description |
Staple, 9/16 in Size, Graphite Metallic Steel, 0.6 in Length, 1 lb |
IDEAL, Cable Staple, Staple Size: 9/16 X 1-1/4 IN, Cable Type: ROMEX , Non-Metallic And Underground Feeder Cable, Material: Carbon Steel |
Product Type |
Staple |
9 16X1-1 4 Staples, 5000 Bucket |
Short Description |
Staple, 9/16 in, Graphite Metallic Steel, 0.6 in Length |
- |
Special Features |
- |
Features: Use With Wider Cable Such As ROMEX® , NM And UF; High-Grade Carbon Steel Construction; Sharp Point Legs Drive Straight Without Splitting Wood; Resist Rust And Corrosion |
|
|
Cable Type |
- |
ROMEX® , Non-Metallic And Underground Feeder Cable |
package quantity |
5000 BC |
- |
|
Brand |
GB Electrical |
Ideal |
Manufacturers Part Number |
MS-975B |
BCS2-5M |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |