Nacogdoches |
0 |
23 |
All Stores |
|
|
|
Vendor |
Satco |
Ge Traditional Lamps |
Catalog Number |
S5888 |
MVR400VBUED28PA |
Manufacturer Number |
S5888 |
MVR400/VBUED28PA |
Category |
Enhanced Commodity Codes -
Lighting
|
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Classification |
Metal Halide
|
Metal Halide
|
UNSPSC |
-
|
39101614 - Metal halide lamp HID
|
UPC/EAN/GTIN |
045923058882 |
00043168462716 |
Weight per package |
0.55 (lbs/each) |
0.46 (lbs/each) |
Description |
S5888 400W Pulse Start Metal Halide ED28 Base 42K
|
MVR400VBUED28PA 400W PS/MH ED28 Clear Bulb Mog Screw Base 4000K La
Metal Halide Lamp, 65, 4000 K, 44000 LM Brightness (Lumens), 400 W, Clear, Hard Glass Material, 20000 H Average Life, Mogul Base, M135/M155 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Height, 41.5 % Mercury Content, 5.79 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.50 (Each) |
$55.79 (Each) |
Carton/Reel |
$28.50 (1 Each) |
$55.79 (1 Each) |
Standard Packaging/Reel |
$342.00 (12 Each) |
$669.48 (12 Each) |
|
Material |
- |
Hard Glass |
Wattage |
- |
400.0 |
|
Base Type |
- |
Mogul |
Color |
- |
Clear |
Color Rendering Index |
- |
65 |
color rendering index (cri) |
- |
65.0 |
color temperature |
- |
4000 K |
Finish |
- |
Clear |
Style |
- |
Enclosed fixtures only |
|
Diameter |
- |
3.5 in |
Height |
- |
8.25 in |
|
Description |
400W PULSE START METAL HALIDE ED28 BASE 42K |
400W PS/MH ED28 CLEAR BULB MOG SCREW BASE 4000K LA |
extra long description |
- |
GEL MVR400/VBUED28PA 46271 MULTIVAP |
Long Description |
- |
Metal Halide Lamp, 65, 4000 K, 44000 lm Brightness (Lumens), 400 W, Clear, Hard Glass Material, 20000 h Average Life, Mogul Base, M135/M155 ANSI Ballast Code, Non Dimmable, 3.5 in Diameter, 8.25 in Height, 41.5 % Mercury Content, 5.79 lb |
Product Type |
- |
Metal Halide Lamp |
Short Description |
- |
Metal Halide Lamp, 4000K, 400W, Clear, Mogul, ED28, High Output |
Special Features |
- |
8.25IN Length |
|
ANSI Ballast Code |
- |
M135/M155 |
average life |
- |
20000 h |
Base |
- |
Mogul Screw (E39) |
Brightness (Lumens) |
- |
44000 lm |
lumens |
- |
44000.0 |
Mercury Content |
- |
41.5 % |
package quantity |
- |
12 PK |
|
Brand |
Satco |
GE Current, a Daintree company |
Manufacturers Part Number |
S5888 |
MVR400/VBUED28PA |
|
Category Description |
METAL HALIDE |
METAL HALIDE |
|
|
Application |
- |
Vertical base up +/-15º |