Nacogdoches |
20 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
MWH1 |
645 |
Manufacturer Number |
MWH-1 |
645 |
Category |
Flashlights & Batteries -
Misc
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
Couplings, Adapters, Reducers, Bushings, & Caps
|
UNSPSC |
39121312 - Electrical bushing
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781747907011 |
00018997006455 |
Weight per package |
1.435 (lbs/each) |
0.784 (lbs/each) |
Description |
MWH1 1-1/4"-3" Adjustable Wire Holder
Wire Holder, 1-1/4 In Trade Size, MWH-1 Model, Porcelain Material, 4-1/8 In Length, 1-1/4 to 3 In Cable Size
|
645 1-1/2" NMB Connector 2 Piece Clamp Type
Porcelain Wire Holder With Solid Rivet Through Head, Fits 2" Rigid or 2" Emt Pipe.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$38.50 (Each) |
$24.13 (Each) |
Carton/Reel |
$770.03 (20 Each) |
$24.13 (1 Each) |
Standard Packaging/Reel |
$770.03 (20 Each) |
$120.64 (5 Each) |
|
Material |
Porcelain |
Porcelain, Steel |
|
Color |
- |
Silver |
Finish |
- |
Silver |
|
Length |
4-1/8 in |
- |
Size |
1-1/4 - 3 |
L(7.069) x W(2.269) x H(1.255) |
|
Description |
1-1/4"-3" ADJUSTABLE WIRE HOLDER |
1-1/2" NMB CONNECTOR 2 PIECE CLAMP TYPE |
extra long description |
BPT MWH-1 MAST WIRE HOLDER, ADJUSTA |
ARL 645 2" WIRE HLDR/PIPE HNGR |
Features |
Clamp-on adjustable wire holder for 1 1/4 " through 3" service entrance mast, approx 1" by 15/16" wire opening. |
- |
Long Description |
Wire Holder, 1-1/4 in Trade Size, MWH-1 Model, Porcelain Material, 4-1/8 in Length, 1-1/4 to 3 in Cable Size |
Porcelain Wire holder with solid rivet through head, fits 2" RIGID or 2" EMT pipe. |
Product Type |
Mast Wire Holder, Adjustable |
2" Wire HLDR/Pipe HNGR |
Short Description |
Wire Holder, 4-1/8 in, Porcelain |
- |
Special Features |
For Service Entrance |
Solid rivet through head |
|
Cable Size |
1-1/4 to 3 in |
- |
for use with |
Service Entrance Mast |
- |
media |
Yes |
- |
package quantity |
50 PK |
- |
Standards Met |
RoHS Compliant;REACH Compliant;LEED Compliant |
- |
|
Brand |
Bridgeport |
ARLINGTON |
Manufacturers Part Number |
MWH-1 |
- |
Model |
MWH-1 |
- |
|
Category Description |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Type |
Wire Holder |
Wire Holder with Hanger |
|
Trade Size |
1-1/4 in |
2 Conduit |
|
Application |
Clamp-on adjustable wire holder for 1 1/4 " through 3" service entrance mast, approx 1" by 15/16" wire opening. |
The holding of wires |
Enclosure |
- |
Porcelain, Steel |