Not Specified |
0 |
0 |
Not Specified |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lumark |
Atlas |
Catalog Number |
NFFLDC40T |
PFL126LED |
Manufacturer Number |
NFFLDC40T |
PFL126LED |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Floodlights, Wallpacks, Bo -
Led Floodlights
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111611 - Flood light
|
39111611 - Flood light
|
UPC/EAN/GTIN |
00080083801183 |
00765364704062 |
Weight per package |
22.85 (lbs/each) |
20 (lbs/each) |
Description |
NFFLDC40T Trun 128W Led Flood 40K
Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 128 W, 70, 16900 LM Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 In Length, 8-11/16 In Width, 12-11/16 In Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 H Average Life, 5 Yr Warranty, 20 LB
|
PFL126LED 126W Led Power Flood
126 Watt Led Power Flood Pro
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$569.73 (Each) |
$0.00 (Each) |
Carton/Reel |
$569.73 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$569.73 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
0.466 (at 277V) |
- |
Ballast Type |
N/A |
- |
Current Rating |
1.07 A @ 120 V;0.465 A @ 277 V;0.377 A @ 347 V;0.273 A @ 480 V |
- |
Lamp Type |
LED |
LED |
Material |
Die-Cast Aluminum |
- |
Number of Lamps |
2 |
- |
Shape |
Rectangular |
- |
Voltage Rating |
120 to 277 V ac;347 V ac;480 V ac |
120/208/240/277/480 |
Wattage |
128 W |
- |
|
Color |
- |
Fluorescent industrial lighting fixture |
Color Rendering Index |
70 |
- |
color temperature |
4000 K |
- |
Finish |
Powder Coat |
Fluorescent industrial lighting fixture |
Lens Material |
Tempered Glass |
- |
|
Height |
12-11/16 in;322 mm |
- |
Length |
15-15/16 in;405 mm |
- |
Size |
18.0 IN Length 7.5 IN Width 9.5 IN Height |
Fluorescent industrial lighting fixture |
Width |
8-11/16 in;221 cm |
- |
|
Description |
TRUN 128W LED FLOOD 40K |
126W LED POWER FLOOD |
extra long description |
CLS NFFLD-C40-T NFFLD,129W,4000K,UN |
ATLAS PFL126LED 126 WATT LED POWER |
Features |
The Night Falcon(TM) LED floodlight luminaire combines high-efficiency optics, superior thermal management and energy efficiency in a cost effective solution. The compact, robust design incorporates a separate driver compartment for maximum heat dissipation resulting in longer fixture and LED life. The Night Falcon luminaire uses precision engineered optics delivering superior uniformity and excellent illumination to the targeted application. Typical applications include area lighting for security, buildin |
- |
Long Description |
LED Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 128 W, 70, 16900 lm Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 in Length, 8-11/16 in Width, 12-11/16 in Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 h Average Life, 5 yr Warranty, 20 lb |
126 WATT LED POWER FLOOD PRO |
Product Type |
NFFLD, 129W, 4000K, Unv, Trunnion, CBN BRZ |
126 Watt Led Power Flood Pro |
Short Description |
LED Flood Light, Die-Cast Aluminum, 85W, 120 to 277;347;480 VAC, Trunion |
- |
Special Features |
Die-cast aluminum housing, driver compartment and driver door |
ATLAS AMERICAN LIGHTING |
|
average life |
60000 h |
Fluorescent industrial lighting fixture |
Base |
- |
Trunion |
battery |
N/A |
- |
Brightness (Lumens) |
16900 lm |
- |
Fixture Type |
FLOODLIGHT |
LED |
ip rating |
IP66 |
- |
lumens |
16,932 |
Fluorescent industrial lighting fixture |
Maximum Operating Temperature |
+40 °C |
- |
media |
Yes |
- |
Minimum Operating Temperature |
-40 °C |
- |
Mounting Type |
Trunion Mount |
- |
package quantity |
1 ct |
- |
Reflector Type |
- |
Fluorescent industrial lighting fixture |
Standards Met |
ECCN: EAR99NLR;UL/cUL Wet Location Listed;DLC Listed |
- |
Warranty |
5 yr |
- |
|
Brand |
Eaton Lighting |
Atlas Lighting Products |
Manufacturers Part Number |
NFFLD-C40-T |
PFL126LED |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
FLOODLIGHT |
LED flood light |
|
|
Application |
Security;Building Facade Lighting;Accent and Signage Lighting in Both Commercial and Industrial |
Fluorescent industrial lighting fixture |
environmental conditions |
- |
Wet location |
Mounting |
TRUNNION |
Trunion |
standard |
UL/cUL Listed - Wet Location;RoHS Compliant |
UL, DLC, Lighting Facts |
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Call nearest store for Item Price
|