Item Comparison: NFFLDSC15TUNV, NFFLDSC15KNCUNV

Item

NFFLDSC15TUNV - 51W Led Flood Trunion 40K - Lumark

NFFLDSC15TUNV
51W Led Flood Trunion 40K

$303.33 Each

$303.33 (1 Each)

QTY:
Each
Add
NFFLDSC15KNCUNV - 51W Led SML FLD 4K KNCKL MNT 5900LM - Lumark

NFFLDSC15KNCUNV
51W Led SML FLD 4K KNCKL MNT 5900LM

$303.33 Each

$303.33 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 43 32
Vendor Lumark Lumark
Catalog Number NFFLDSC15TUNV NFFLDSC15KNCUNV
Manufacturer Number NFFLDSC15TUNV NFFLDSC15KNCUNV
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Floodlights, Wallpacks, Bollards & Landscape Lighting Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC 39111611 - Flood light 39111611 - Flood light
UPC/EAN/GTIN 00080083760275 00080083760268
Weight per package 13.3399 (lbs/each) 13.3399 (lbs/each)
Description NFFLDSC15TUNV 51W Led Flood Trunion 40K
Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 51 W, 70, 5797 LM Brightness (Lumens), 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V, 4000 K, Led Lamp, Polyester Powder Coat, Copper, 8-7/32 In Length, 7-1/2 In Width, 10-15/16 In Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 13 LB
NFFLDSC15KNCUNV 51W Led SML FLD 4K KNCKL MNT 5900LM
Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 51 W, 70, 5797 LM Brightness (Lumens), 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V, 4000 K, Led Lamp, Polyester Powder Coat, Copper, 8-7/32 In Length, 7-1/2 In Width, 10-15/16 In Height, Tempered Glass Lens Material, Knuckle Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 13 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $303.33 (Each) $303.33 (Each)
Carton/Reel $303.33 (1 Each) $303.33 (1 Each)
Standard Packaging/Reel $303.33 (1 Each) $303.33 (1 Each)
amperage rating 0.184 at 277V .20 at 277V
Ballast Type N/A N/A
Current Rating 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V
Lamp Type LED LED
Material Die-Cast Aluminum Die-Cast Aluminum
Number of Lamps 1 1
Shape Rectangular Rectangular
Voltage Rating 120 to 277 V ac;347 V ac;480 V ac 120 to 277 V ac;347 V ac;480 V ac
Wattage 51 W 51 W
Color Copper Copper
Color Rendering Index 70 70
color temperature 4000 K 4000 K
Finish Polyester Powder Coat Polyester Powder Coat
Lens Material Tempered Glass Tempered Glass
Height 10-15/16 in;279 mm 10-15/16 in;279 mm
Length 8-7/32 in;209 mm 8-7/32 in;209 mm
Size 12.784 IN Length 10.909 IN Width 11.068 IN Height 12.784 IN Length 10.909 IN Width 11.068 IN Height
Width 7-1/2 in;190 cm 7-1/2 in;190 cm
Description 51W LED FLOOD TRUNION 40K 51W LED SML FLD 4K KNCKL MNT 5900LM
extra long description CLS NFFLD-S-C15-T-UNV ,F SMALL, 500 CLS NFFLD-S-C15-KNC-UNV NF SMALL,50
Features Combining value and performance in a compact, robust design, the Night Falcon LED low wattage floodlight luminaire delivers superior uniformity and excellent illumination to the targeted application. The rugged, die-cast housing is IP66 and 3G vibration rated for exceptional durability and long term reliability. Available in several mounting configurations and weighing less than 14 pounds, this fixture provides you with design flexibility while simplifying installation. The Night Falcon floodlight can be w Combining value and performance in a compact, robust design, the Night Falcon LED low wattage floodlight luminaire delivers superior uniformity and excellent illumination to the targeted application. The rugged, die-cast housing is IP66 and 3G vibration rated for exceptional durability and long term reliability. Available in several mounting configurations and weighing less than 14 pounds, this fixture provides you with design flexibility while simplifying installation. The Night Falcon floodlight can be w
Long Description Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 51 W, 70, 5797 lm Brightness (Lumens), 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V, 4000 K, LED Lamp, Polyester Powder Coat, Copper, 8-7/32 in Length, 7-1/2 in Width, 10-15/16 in Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 h Average Life, 5 yr Warranty, 13 lb Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 51 W, 70, 5797 lm Brightness (Lumens), 0.45 A @ 120 V;0.25 A @ 208 V;0.22 A @ 240 V;0.19 A @ 277 V;0.16 A @ 347 V;0.13 A @ 480 V, 4000 K, LED Lamp, Polyester Powder Coat, Copper, 8-7/32 in Length, 7-1/2 in Width, 10-15/16 in Height, Tempered Glass Lens Material, Knuckle Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 50000 h Average Life, 5 yr Warranty, 13 lb
Product Type Flood Light Flood Light
Short Description Flood Light, Die-Cast Aluminum, 120 to 277;347;480 VAC, Truinion Flood Light, Die-Cast Aluminum, 120 to 277;347;480 VAC, Truinion
Special Features Die-cast aluminum housing, driver compartment and driver door Die-cast aluminum housing, driver compartment and driver door
average life 50000 h 50000 h
battery N/A N/A
Brightness (Lumens) 5797 lm 5797 lm
Fixture Type FLOODLIGHT FLOODLIGHT
ip rating IP66 IP66
lumens 5,797 5,797
Maximum Operating Temperature +40 °C +40 °C
Minimum Operating Temperature -40 °C -40 °C
Mounting Type Trunion Mount Knuckle Mount
package quantity 1 ct 1 ct
Standards Met DLC Qualified;ECCN: EAR99NLR;UL/cUL Wet Location Listed;LM79/LM80 Compliant;RoHS Compliant DLC Qualified;ECCN: EAR99NLR;UL/cUL Wet Location Listed;LM79/LM80 Compliant;RoHS Compliant
Warranty 5 yr 5 yr
Brand LUMARK LUMARK
Manufacturers Part Number NFFLD-S-C15-T-UNV NFFLD-S-C15-KNC-UNV
sub brand NFFLD-S Night Falcon Small NFFLD-S Night Falcon Small
Category Description LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type FLOODLIGHT FLOODLIGHT
Weight 13 lb;6 kg 13 lb;6 kg
Application Commercial Low Wattage Floodlighting;Industrial Low Wattage Floodlighting;Residential Low Wattage Floodlighting Commercial Low Wattage Floodlighting;Industrial Low Wattage Floodlighting;Residential Low Wattage Floodlighting
Mounting TRUNNION KNUCKLE
standard UL/cUL Listed - Wet Location;RoHS Compliant UL/cUL Listed - Wet Location;DLC Qualified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat