Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Progress |
Progress Lighting |
Catalog Number |
P82222830K |
P80222830K9AC1L1 |
Manufacturer Number |
P8222-28-30K |
P8022-28/30K9-AC1-L10 |
Category |
Led Architectural & Specificat -
Led Surface Architectural & SP
|
Led Architectural & Specificat -
Led Surface Architectural & SP
|
Classification |
Led Architectural & Specification Lighting
|
All Recessed Cans & Trims
|
UNSPSC |
39111521 - Decorative ceiling or flush mount fixture
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00785247205615 |
00785247184224 |
Weight per package |
1.16 (lbs/each) |
1.75 (lbs/each) |
Description |
P82222830K 7.25" Led 1LT RND FLSH MN Triac Dimming - No HRDWR
The P8222 Delivers A Solution For Flush Mount, For Both Residential and Commercial Markets. In Addition, The P8222 Is Wet Located, Title 24 - JA8 - 2019 and Is A Cost Effective Solution For Fire Rated Applicaiton. The P8222 Luminaire Unites Performance, Cost and Safety Benefits.
|
P80222830K9AC1L1 7.25" 17W White Led Flush/Retro
The P8022 Delivers A Solution For Flush Mount and Recessed Applications, For Both Residential and Commercial Markets. In Addition, The P8022 Is Wet Located and Is A Cost Effective Solution For Fire Rated Application. The All-In-One Led Surface Mount/Recessed Trim Uses An Intuitive Snap-In System That Allows Easy Flush Mount Installation to A Junction Box.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$58.95 (Each) |
$50.40 (Each) |
Carton/Reel |
$58.95 (1 Each) |
$50.40 (1 Each) |
Standard Packaging/Reel |
$58.95 (1 Each) |
$50.40 (1 Each) |
|
amperage rating |
0.146 |
- |
Current Rating |
- |
700 mA |
Lamp Included |
Yes |
Yes Yes/No |
Lamp Type |
LED |
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING |
Material |
Die-Cast Aluminum |
Die-Cast Aluminum |
Number of Lamps |
1 |
1 PH |
Voltage Rating |
120 |
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS |
Wattage |
17.3 |
06155 |
|
Base Type |
- |
E26 |
Color |
White |
WHITE GLOSS |
Color Rendering Index |
- |
90 |
color temperature |
- |
3000 k |
Finish |
Painted |
Painted |
Style |
Modern;Transitional |
Utilitarian/Commodity |
|
Diameter |
- |
7.25 in |
Height |
1.1875 |
1.2500 |
Length |
7.25 |
- |
Width |
7.25 |
COUPLING FITTING, 316/316L STAINLESS STEEL MATERIAL; 1-1/2 INCH SIZE A; 1-1/2 INCH SIZE B; 1.5 SIZE A - DECIMAL; 1.5 SIZE B - DECIMAL; 1-1/2 SIZE A - FRACTIONAL; 1-1/2 SIZE B - FRACTIONAL; 38.1 SIZE A IN MM; 38.1 SIZE B IN MM; HOT ROLLED FORGED PROCESS |
|
Description |
7.25" LED 1LT RND FLSH MN TRIAC DIMMING - NO HRDWR |
7.25" 17W WHITE LED FLUSH/RETRO |
extra long description |
PROG P8222-28-30K P8222-28-30K 7.25 |
- |
Features |
- |
The P8022 delivers a solution for flush mount and recessed applications, for both residential and commercial markets. In addition, the P8022 is wet located, Title 24 – JA8 – 2016 and is a cost effective solution for fire rated application. The P8022 luminaire unites performance, cost and safety benefits. |
Long Description |
The P8222 delivers a solution for flush mount, for both residential and commercial markets. In addition, the P8222 is wet located, Title 24 - JA8 - 2019 and is a cost effective solution for fire rated applicaiton. The P8222 luminaire unites performance, cost and safety benefits. |
The P8022 delivers a solution for flush mount and recessed applications, for both residential and commercial markets. In addition, the P8022 is wet located and is a cost effective solution for fire rated application. The all-in-one LED Surface Mount/recessed trim uses an intuitive snap-in system that allows easy flush mount installation to a junction box. |
Product Type |
P8222-28-30K 7.25IN Led Flush MT T24 |
Led Surface Mount 17W Led 3000K WH White |
Short Description |
- |
7.25" LED Fixture, 700 mA, 16.4 W, E26 Base |
Special Features |
- |
Simple Snap in Installation for J-Box and Twist and Push for Recessed Housings |
|
average life |
- |
42000 h |
Brightness (Lumens) |
- |
1050 lm |
dimmable |
- |
Yes |
includes |
- |
All Hardware |
indoor/outdoor |
Indoor |
- |
Light Source |
LED |
- |
package quantity |
- |
1 ct |
pallet quantity |
600 |
- |
Power Source |
Hardwired |
- |
Spacing |
1.2 |
- |
Standards Met |
- |
cCSAus Certified |
Total Wattage |
- |
16.4 W |
|
Brand |
Progress Lighting |
Progress Lighting |
Manufacturers Part Number |
P8222-28-30K |
P8022-28/30K9-AC1-L10 |
sub brand |
- |
Progress Led |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
All Recessed Cans & Trims |
Type |
Flush-Mount |
- |
|
|
Application |
- |
Residential;Commercial |
Energy Star |
- |
yes |
Frequency Rating |
60 |
60 A |
standard |
FCC Title 47, Part 15, Class B |
cCSAus |