Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Gardner Bender |
Catalog Number |
PIWC4C |
10PC4 |
Manufacturer Number |
PIWC-4-C |
10PC4 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Wire Nuts
|
Hand Tools
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00662381159687 |
00032076057565 |
Weight per package |
0.81 (lbs/each) |
0.782 (lbs/each) |
Description |
PIWC4C 22-12AWG 4WR PSH-N Con
Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Clear Insulation Color, 4 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.81 LB/Ea
|
10PC4 Pushgard Push In Connector 4PORT 100/Jar
Push-In Wire Connector, 4 Poles, Clear/Yellow, Polycarbonate Material, #22 to #12 Awg (Copper Wire) Wire Size, 0.0071 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.43 (Each) |
$0.25 (Each) |
Carton/Reel |
$31.91 (75 Each) |
$25.40 (100 Each) |
Standard Packaging/Reel |
$31.91 (75 Each) |
$127.00 (500 Each) |
|
Material |
Polycarbonate |
Polycarbonate |
Terminal Type |
Push-In |
- |
Voltage Rating |
600 V |
- |
Wire Size |
- |
#22 to #12 AWG (Copper Wire) |
|
Color |
Clear |
Clear/Yellow |
Conductor Material |
Copper;Tin Plated Stainle |
- |
Finish |
Polycarbonate |
- |
Insulation Color |
Clear |
- |
Insulation Material |
Flame Retardant Polycarbonate |
- |
|
Depth |
.748 |
- |
Height |
.411 |
- |
|
Description |
22-12AWG 4WR PSH-N CON |
PUSHGARD PUSH IN CONNECTOR 4PORT 100/JAR |
extra long description |
NSI PIWC-4-C Easy Twist Push-In-Con |
- |
Features |
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. Push-in connectors install quickly and form secure connections using a two-blade construction. Their clear bodies allow for visual inspection to save time and money. The expert team at NSI designed these connectors with key convenience and performance features for electrical industry professionals, including the integrated testing port for continuity testing and the compact, in |
Gardner Bender Wire Connectors are engineered to exceed the expectations of professional electricians. Perfect for commercial or residential applications GB Wire Connectors offer world-class quality, performance, and application versatility. Our connecotors provide mazimum application flexibility by offereing contractors and do it yourselfers myraid packaging options, erogonomic designs and wire ranges. Easy and fast to use, just strip and push conductors into PushGard connectors to make reliable, secure c |
Long Description |
Push-In Connector, #22 AWG Conductor Size, #12 AWG Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Clear Insulation Color, 4 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.81 lb/EA |
Push-in Wire Connector, 4 Poles, Clear/Yellow, Polycarbonate Material, #22 to #12 AWG (Copper Wire) Wire Size, 0.0071 lb |
Product Type |
Push-In Connector |
Push-in Wire Connector |
Short Description |
22-12AWG 4WR Push-In Connector, Insulated 600 V |
Push-in Wire Connector, Clear/Yellow |
Special Features |
Compact Design |
Easy to Understand;Fast Installation;Secure connections;Confident Connections;Simple Corrections;Quick Identification |
|
for use with |
#22 to #12 AWG Solid;Stranded Wire |
- |
Insulated/Non-Insulated |
Insulated |
- |
Maximum Conductor Size |
#12 AWG |
- |
Maximum Operating Temperature |
+105 °C;+221 °F |
- |
Maximum Voltage Rating |
600 V |
- |
Minimum Conductor Size |
#22 AWG |
- |
Minimum Operating Temperature |
-30 °C;-40 °F |
- |
Mounting Type |
- |
Push-In |
package quantity |
75 CT |
100 BX |
Standards Met |
UL Listed 486C;CSA Certified;CE |
Ul Listed |
Warranty |
1 YEAR |
- |
Wire Type |
COPPER |
- |
|
Brand |
Nsi Industries |
GB Electrical |
Manufacturers Part Number |
PIWC4C |
10-PC4 |
sub brand |
Easy-Twist(TM) |
- |
|
Category Description |
WIRE NUTS |
HAND TOOLS |
Type |
Push In Wire Connectors |
- |
|
Weight |
0.81 lb/EA |
0.0071 lb |
|
Application |
Splicing Wire |
Residential |
environmental conditions |
105 C |
- |
standard |
UL 486C |